Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24C407 Lug 1/0 Awg 42 Die Pink | AB7UXL

APPROVED VENDOR 24C407 Lug 1/0 Awg 42 Die Pink

Item: AB7UXL Model: 24C407
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Body MaterialCopper
Color CodePink
Connector TypeStraight Barrel
Die Code42
Hole Center To End0.63"
Hole To Hole Center1.75"
Length4.33"
MaterialCopper
Peep HoleNo
Stud Size1/2"
TypeStandard
Width3/4"
Barrel Id0.39"
Barrel Od13/25"
Barrel StyleChamfered
Current230A
For Conductor MaterialCopper
For Wire TypeStranded
Hole Center To Center1 3/4"
Inspection HoleNo
Overall Length4.33"
Overall Width3/4"
Seam StyleSeamless
Special FeaturesCorrosion Resistant, High-Conductivity Construction
StandardsCSA CERTIFIED, UL LISTED
Tongue Length3"
Tongue StyleStandard
Tongue Width0.75"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)11.18
Ship width (cm)1.52
HS code8535908020
Country of OriginCN

Product Variants

ProductModelColor CodeStud SizeCable SizePeep HoleHole Center To EndHole To Hole CenterCable Size CodeConnector TypePrice
APPROVED VENDOR 24C312 Lug 8 Awg 21 Die Red | AB7UTJ 24C312Red#10-No1/4"--Straight Barrel€2.34
APPROVED VENDOR 24C313 Lug 6 Awg 24 Die Blue | AB7UTK 24C313Blue#10-No1/4"--Straight Barrel€2.50
APPROVED VENDOR 24C314 Lug 4 Awg 29 Die Gray | AB7UTL 24C314Gray#10-No1/4"--Straight Barrel€3.17
APPROVED VENDOR 24C315 Lug 2 Awg 33 Die Brown | AB7UTM 24C315Brown#10-No1/4"--Straight Barrel€3.61
APPROVED VENDOR 24C316 Lug 1 Awg 37 Die Green | AB7UTN 24C316Green#10-No1/4"--Straight Barrel€3.94
APPROVED VENDOR 24C317 Lug 1/0 Awg 42 Die Pink | AB7UTP 24C317Pink#10-No1/4"--Straight Barrel€4.75
APPROVED VENDOR 24C318 Lug 8 Awg 21 Die Red | AB7UTQ 24C318Red1/4"-No1/4"--Straight Barrel€2.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24C407 Lug 1/0 Awg 42 Die Pink
€10.83 /unit