Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24C376 Lug 8 Awg 21 Die Red | AB7UWD

APPROVED VENDOR 24C376 Lug 8 Awg 21 Die Red

Item: AB7UWD Model: 24C376
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Body MaterialCopper
Color CodeRed
Connector TypeStraight Barrel
Die Code21
Hole Center To End1/4"
Hole To Hole Center0.63"
Length2.11"
MaterialCopper
Peep HoleNo
Stud Size1/4"
TypeStandard
Width0.42"
Barrel Id0.18"
Barrel Od0.27"
Barrel SizeLong
Barrel StyleChamfered
Contact FinishTin
Current70A
For Conductor MaterialCopper
For Stranded Copper Wire Size - Minimum8 AWG
For Stud Size1/4"
For Wire Size8 AWG
For Wire TypeStranded
Hole Center To Center5/8"
Hole Size0.27"
Inspection HoleNo
Maximum Operating Temperature300°F
Maximum Voltage600V AC
Maximum Wire Size8 AWG
Number Of Holes2
Overall Length2.11"
Overall Width0.42"
Rohs CompliantYes
Seam StyleSeamless
Special FeaturesCorrosion Resistant, High-Conductivity Construction
StandardsUL LISTED
Strip Length13/16"
Termination StyleCrimp
Tongue AngleStraight
Tongue Length1.19"
Tongue StyleStandard
Tongue Thickness0.08"
Tongue Width0.42"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)7.11
Ship length (cm)13.46
Ship width (cm)9.14
HS code8535908020
Country of OriginCN

Product Variants

ProductModelColor CodeStud SizeCable SizePeep HoleHole Center To EndHole To Hole CenterCable Size CodeConnector TypePrice
APPROVED VENDOR 24C312 Lug 8 Awg 21 Die Red | AB7UTJ 24C312Red#10-No1/4"--Straight Barrel€2.34
APPROVED VENDOR 24C313 Lug 6 Awg 24 Die Blue | AB7UTK 24C313Blue#10-No1/4"--Straight Barrel€2.50
APPROVED VENDOR 24C314 Lug 4 Awg 29 Die Gray | AB7UTL 24C314Gray#10-No1/4"--Straight Barrel€3.17
APPROVED VENDOR 24C315 Lug 2 Awg 33 Die Brown | AB7UTM 24C315Brown#10-No1/4"--Straight Barrel€3.61
APPROVED VENDOR 24C316 Lug 1 Awg 37 Die Green | AB7UTN 24C316Green#10-No1/4"--Straight Barrel€3.94
APPROVED VENDOR 24C317 Lug 1/0 Awg 42 Die Pink | AB7UTP 24C317Pink#10-No1/4"--Straight Barrel€4.75
APPROVED VENDOR 24C318 Lug 8 Awg 21 Die Red | AB7UTQ 24C318Red1/4"-No1/4"--Straight Barrel€2.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24C376 Lug 8 Awg 21 Die Red
€3.23 /unit