Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24C333 Lug 300 Kcmil 66 Die White | AB7UUG

APPROVED VENDOR 24C333 Lug 300 Kcmil 66 Die White

Item: AB7UUG Model: 24C333
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Body MaterialCopper
Cable Size300 kcmil
Cable Size Code300 kcmil
Color CodeWhite
Connector TypeStraight Barrel
Die Code66
Hole Center To End1/2"
Length3.45"
MaterialCopper
Peep HoleNo
Stud Size1/2"
TypeStandard
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)3.3
HS code8535908020
Country of OriginCN

Product Variants

ProductModelColor CodeStud SizeCable SizePeep HoleHole Center To EndHole To Hole CenterCable Size CodeConnector TypePrice
APPROVED VENDOR 24D001 Lug 1 Hole 1/0awg 42 Die Pink | AB7VTD 24D001Pink1/4"-Yes0.31"--Straight Barrel€5.39
APPROVED VENDOR 24D009 Lug 1 Hole 350kcmli 71 Die Red | AB7VTM 24D009Red3/8"350 kcmilNo1/2"-350 kcmilStraight Barrel€18.37
APPROVED VENDOR 24D010 Lug 1 Hole 400kcmli 76 Die Blue | AB7VTN 24D010Blue3/8"400 kcmilNo1/2"-400 kcmilStraight Barrel€21.09
APPROVED VENDOR 24D018 Lug 2 Holes 1awg 37 Die Green | AB7VTX 24D018Green1/2"-Yes0.63"1.75"-Straight Barrel€7.29
APPROVED VENDOR 24D019 Lug 2 Holes 3/0awg 50 Die Orange | AB7VTY 24D019Orange1/4"-Yes1/4"0.75"-Straight Barrel€6.90
APPROVED VENDOR 24D025 Lug 2 Holes 1/0awg 42 Die Pink | AB7VUE 24D025Pink0.312"-No0.38"0.88"-Straight Barrel€6.57
APPROVED VENDOR 24D026 Lug 2 Holes 2/0awg 45 Die Black | AB7VUF 24D026Black0.312"-No0.35"1"-Straight Barrel€8.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24C333 Lug 300 Kcmil 66 Die White
€16.75 /unit