APPROVED VENDOR 22XW90 Rail Car Wheel Chock And Flag | AB7GED

APPROVED VENDOR 22XW90 Rail Car Wheel Chock And Flag, 7 1/2 Inch x 41 Inch x 20 Inch Chock Size, Steel

Item: AB7GED Model: 22XW90
In Stock

Get it by Tuesday, Jun 17

€178.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail Car Wheel Chock and Flag
Chock Size7 1/2" x 41" x 20"
ColorYellow
High-visibilityNo
Includes Chain/ropeNo
MaterialSteel
Max. Vehicle WeightNot Rated
Number Of Chocks1
Primary Wheel Chock ApplicationRailroad
Wheel Chock Base TreadSmooth
Wheel Chock Surface TreadSmooth
ApplicationRailcar
Base Tread TypeSmooth
IncludesFlag
Includes Eye BoltEye Bolt Not Included
Includes HandleHandle Not Included
Includes SignSign Included
Maximum Compatible Wheel DiameterNot Rated
Overall Height20"
Overall Length7 1/2"
Overall Width41"
Sign TextChock Your Wheels
Surface Tread TypeSmooth
Vehicle WeightNot Rated

Shipping Info:

Ship weight (kg) 5.2555
Ship height (cm)24.13
Ship length (cm)104.14
Ship width (cm)39.37
HS code8608000000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 22XW90 Rail Car Wheel Chock And Flag, 7 1/2 Inch x 41 Inch x 20 Inch Chock Size, Steel
€178.98 /unit