Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 22NY39 Non-flattening Wheel 10-1/2 Inch 350 Lb | AB6XBJ

APPROVED VENDOR 22NY39 Non-flattening Wheel 10-1/2 Inch 350 Lb

Item: AB6XBJ Model: 22NY39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNever Flat Wheel
Bore Dia.5/8"
Capacity350 lbs.
FinishPowder Coat
Fits Axle5/8"
Frame FinishPowder Coated
Hub ColorGray
Hub MaterialSteel
Hub TypeOffset
Hub Width2 1/4"
Load Rating350 lbs.
Tire Rim Dia.4.812"
Tire Sidewall No.4.10/3.50-4
Tire Thickness3 1/2"
TreadSawtooth
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel Dia.10 1/2"
Wheel Width3 1/2"
ApplicationCarts, Hand Trucks
Bore Diameter5/8"
For Axle Size5/8"
Load Capacity350 lbs.
Non-markingYes
Product TypeSolid Wheel
Tire Rim Diameter4 13/16"
Tire Rim TypeStandard
Tire Sidewall Number4.10/3.50-4
Wheel TypeSolid
Wheel/tread MaterialUrethane

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)6.35
HS code8716905040
Country of OriginCN

Product Details:

    • Tread Color (Black)

Product Variants

ProductModelWheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypeCaster Load Rating RangePrice
APPROVED VENDOR 22NY37 Non-flattening Wheel 8-1/2 Inch Diameter 300 Lb | AB6XBG 22NY378 1/2"3"Jag300 lbs.Ball300 lbs. to 999 lbs.€24.24
APPROVED VENDOR 22NY38 Non-flattening Wheel 10-1/4 Inch 350 Lb | AB6XBH 22NY3810 1/4"3 1/4"Sawtooth350 lbs.Ball300 lbs. to 999 lbs.€31.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 22NY39 Non-flattening Wheel 10-1/2 Inch 350 Lb
€39.80 /unit