APPROVED VENDOR 22NT88 Dock Bumper 26 x 4-1/2 x 12 Inch Rubber | AB6XAT

APPROVED VENDOR 22NT88 Dock Bumper 26 x 4-1/2 x 12 Inch Rubber

Item: AB6XAT Model: 22NT88
In Stock

Get it by Wednesday, Jun 11

€128.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Bumper
Bumper MaterialLaminated Rubber
Bumper ShapeRectangular
Mounting Holes O.c. (h)4"
Mounting Holes O.c. (w)24"
Number Of Mounting Holes6
Overall Depth4 1/2"
Overall Height26"
Overall Width12"
Access Hole Diameter3/4"
Bumper Face MaterialRubber
Mount TypeFlat
Mounting Hole Diameter7/8"
Mounting Holes Center-to-center Width24"

Shipping Info:

Ship weight (kg) 24.075
Ship height (cm)12.7
Ship length (cm)66.04
Ship width (cm)30.48
HS code4016996050
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall HeightOverall DepthNumber Of Mounting HolesBumper MaterialMounting Holes O.c. (h)Mounting Holes O.c. (w)Bumper ShapePkg. Qty.Price
APPROVED VENDOR 22NT58 Dock Bumper 1-11/16 x 2 x 12 Inch Rubber | AB6WZK 22NT5812"1.688"2"2Vulcanized Rubber--Rectangular1€11.54
APPROVED VENDOR 22NT59 Dock Bumper 1-11/16 x 2 x 24 Inch Rubber | AB6WZL 22NT5924"1.688"2"2Vulcanized Rubber--Rectangular1€19.91
APPROVED VENDOR 22NT60 Dock Bumper 1-11/16 x 2 x 36 Inch Rubber | AB6WZM 22NT6036"1.688"2"3Vulcanized Rubber--Rectangular1€24.81
APPROVED VENDOR 22NT61 Dock Bumper 4 x 4-1/4 x 12 Inch Rubber | AB6WZN 22NT6112"4"4 1/4"2Vulcanized Rubber--Rectangular1€21.76
APPROVED VENDOR 22NT62 Dock Bumper 4 x 4-1/4 x 24 Inch Rubber | AB6WZP 22NT6224"4"4 1/4"2Vulcanized Rubber--Rectangular1€32.95
APPROVED VENDOR 22NT63 Dock Bumper 4 x 4-1/4 x 36 Inch Rubber | AB6WZQ 22NT6336"4"4 1/4"3Vulcanized Rubber--Rectangular1€53.27
APPROVED VENDOR 22NT64 Dock Bumper 10 x 5-1/4 x 16 Inch | AB6WZR 22NT6416"10"5 1/4"4-6"14"Rectangular1€138.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 22NT88 Dock Bumper 26 x 4-1/2 x 12 Inch Rubber
€128.16 /unit