Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 22NT79 Dock Bumper 2 x 2 x 16 Inch Rubber | AB6XAH

APPROVED VENDOR 22NT79 Dock Bumper 2 x 2 x 16 Inch Rubber

Item: AB6XAH Model: 22NT79
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Bumper
Bumper MaterialRubber
Bumper ShapeRectangular
Number Of Mounting Holes3
Overall Depth2"
Overall Height2"
Overall Width16"
Access Hole Diameter1 1/4"
Bumper Backing MaterialSolid Rubber
Bumper Depth2"
Bumper Face MaterialRubber
Bumper Height2"
Bumper Width16"
Mount TypeAngle
Mounting Hole Diameter1/2"
Mounting Holes Center-to-center Width6 5/8"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)5.84
Ship length (cm)40.64
Ship width (cm)5.84
HS code4016996050
Country of OriginCN

Product Details:

    • Access Hole Dia. (1-1/4")

Product Variants

ProductModelOverall WidthOverall HeightOverall DepthNumber Of Mounting HolesBumper MaterialMounting Holes O.c. (h)Mounting Holes O.c. (w)Bumper ShapePkg. Qty.Price
APPROVED VENDOR 22NT58 Dock Bumper 1-11/16 x 2 x 12 Inch Rubber | AB6WZK 22NT5812"1.688"2"2Vulcanized Rubber--Rectangular1€11.54
APPROVED VENDOR 22NT59 Dock Bumper 1-11/16 x 2 x 24 Inch Rubber | AB6WZL 22NT5924"1.688"2"2Vulcanized Rubber--Rectangular1€19.91
APPROVED VENDOR 22NT60 Dock Bumper 1-11/16 x 2 x 36 Inch Rubber | AB6WZM 22NT6036"1.688"2"3Vulcanized Rubber--Rectangular1€24.81
APPROVED VENDOR 22NT61 Dock Bumper 4 x 4-1/4 x 12 Inch Rubber | AB6WZN 22NT6112"4"4 1/4"2Vulcanized Rubber--Rectangular1€21.76
APPROVED VENDOR 22NT62 Dock Bumper 4 x 4-1/4 x 24 Inch Rubber | AB6WZP 22NT6224"4"4 1/4"2Vulcanized Rubber--Rectangular1€32.95
APPROVED VENDOR 22NT63 Dock Bumper 4 x 4-1/4 x 36 Inch Rubber | AB6WZQ 22NT6336"4"4 1/4"3Vulcanized Rubber--Rectangular1€53.27
APPROVED VENDOR 22NT64 Dock Bumper 10 x 5-1/4 x 16 Inch | AB6WZR 22NT6416"10"5 1/4"4-6"14"Rectangular1€138.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 22NT79 Dock Bumper 2 x 2 x 16 Inch Rubber
€11.01 /unit