Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 21TF45 Valve Stem Packing 5/32x120 In | AB6JDF

APPROVED VENDOR 21TF45 Valve Stem Packing 5/32x120 In

Item: AB6JDF Model: 21TF45
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Packing Tape
ColorWhite
Gas Pressure Range0 psi to 500 psi
Length120"
Liquid Pressure Range0 psi to 2250 psi
MaterialPTFE
Performance Temp.-400°F to +500°F
Thickness55.5 mm
Width0.156"
Backing MaterialPTFE
Brand & SeriesAPPROVED VENDOR
Maximum Operating Pressure For Gases500 psi
Maximum Operating Pressure For Liquids2250 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-400°F
Overall Length10 ft.
Overall Width5/32"
Tape TypeValve Packing Tape

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)7.87
HS code3916905000
Country of OriginCN

Product Variants

ProductModelColorMaterialGas Pressure RangeLiquid Pressure RangePerformance Temp.Price
APPROVED VENDOR 21TF44 Valve Stem Packing 3/32x240 In | AB6JDE 21TF44WhitePTFE0 psi to 500 psi0 psi to 2250 psi-400°F to +500°F€9.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 21TF45 Valve Stem Packing 5/32x120 In
€13.24 /unit