Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 21RK84 Embedding O Rings 1.61 Inch - Pack Of 500 | AB6HUQ

APPROVED VENDOR 21RK84 Embedding O Rings 1.61 Inch - Pack Of 500

Item: AB6HUQ Model: 21RK84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Embedding O Rings
ColorBlue
Height0.43"
Length1.61"
MaterialABS
Width1.1"
Overall Height3/8"
Overall Length1 5/8"
Overall Width1 1/8"
Product TypeTissue Embedding Ring

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)16
Ship length (cm)26.67
Ship width (cm)21.34
HS code3926909910
Country of OriginCN

Product Variants

ProductModelColorHeightMaterialPkg. Qty.Price
APPROVED VENDOR 21RK80 Embedding O Rings 1.61 Inch - Pack Of 500 | AB6HUL 21RK80White0.43"ABS500€50.39
APPROVED VENDOR 21RK82 Embedding O Rings 1.61 Inch - Pack Of 500 | AB6HUN 21RK82Green0.43"ABS500€49.43
APPROVED VENDOR 21RK85 Embedding O Rings 1.61 Inch - Pack Of 500 | AB6HUR 21RK85Yellow0.43"ABS500€49.43
APPROVED VENDOR 21RK86 Embedding O Rings 1.61 Inch - Pack Of 500 | AB6HUT 21RK86Pink0.43"ABS500€49.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 21RK84 Embedding O Rings 1.61 Inch - Pack Of 500
€52.96 /unit