APPROVED VENDOR 21AO8AX1 Metal Screw Oval #8 x 1 Inch Length - Pack Of 8000 | AC6VVW 36L931

APPROVED VENDOR 21AO8AX1 Sheet Metal Screw, 1 In Lg., 0.152 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Phillips, Oval, 8000 Pk

Item: AC6VVW Model: 21AO8AX1Cross Ref: 36L931
In Stock

Get it by Tuesday, Jun 10

€933.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.5/16"
Head Height0.152"
Head TypeOval
Length1"
MaterialStainless Steel
Screw Size#8
System Of MeasurementImperial
DrivePhillips
Fastener Length1"
Head Width0.313"
Material Quality StandardsSAE J933
Thread Size#8
TypeStandard

Shipping Info:

Ship weight (kg) 17.892
Ship height (cm)20.32
Ship length (cm)22.86
Ship width (cm)22.86
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead AnglePkg. Qty.Price
APPROVED VENDOR 1WB28 Metal Screw Oval #4 3/8 Inch Length - Pack Of 100 | AB3YRD 1WB28#4#1AStandardPointedGrade 18-882°100€6.95
APPROVED VENDOR 1WB30 Metal Screw Oval #4 1/2 Inch Length - Pack Of 100 | AB3YRF 1WB30#4#1---Grade 18-882°100€7.90
APPROVED VENDOR 1WB33 Metal Screw Oval #4 5/8 Inch Length - Pack Of 100 | AB3YRG 1WB33#4#1AStandardPointedGrade 18-882°100€4.30
APPROVED VENDOR 1WB35 Metal Screw Oval #4 3/4 Inch Length - Pack Of 100 | AB3YRH 1WB35#4#1AStandardPointedGrade 18-882°100€9.47
APPROVED VENDOR 1WB37 Metal Screw Oval #4 1 Inch Length - Pack Of 100 | AB3YRJ 1WB37#4#1---Grade 18-882°100€10.77
APPROVED VENDOR 1WB39 Metal Screw Oval #6 3/8 Inch Length - Pack Of 100 | AB3YRK 1WB39#6#2AStandardPointedGrade 18-882°100€8.31
APPROVED VENDOR 1WB43 Metal Screw Oval #6 5/8 Inch Length - Pack Of 100 | AB3YRM 1WB43#6#2---Grade 18-882°100€9.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 21AO8AX1 Sheet Metal Screw, 1 In Lg., 0.152 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Phillips, Oval, 8000 Pk
€933.86 /unit