Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 218415G Carriage Bolt 3/4-10 x 9l | AB6ECP 21A982

APPROVED VENDOR 218415G Carriage Bolt, 3/4 In - 10 Thread Size, Steel, 9 In Lg., Blk Oxide, Gr. 5, Coarse, Square

Item: AB6ECP Model: 218415GCross Ref: 21A982
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
Head Dia.1 15/32"
Head Height25/64"
Head StyleRound Spacer
Length9"
MaterialSteel
Neck TypeSquare
Neck Width3/4"
Square Height25/64"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread FitClass 2A
Thread Length8 19/32"
Thread Size3/4"-10
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length9"
Head Width1 17/32"
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length8 19/32"
Neck Height25/64"
Rockwell HardnessC25
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)4.06
Ship length (cm)24.13
Ship width (cm)4.06
HS code7318152055
Country of OriginKR

Product Variants

ProductModelThread LengthThread StyleHead StyleNeck WidthHead Dia.Square HeightTensile StrengthThread FitPkg. Qty.Price
APPROVED VENDOR 218175G Carriage Bolt 3/4-10 x 3l - Pack Of 5 | AB6ECD 21A972 218175G2 19/32"Fully ThreadedRound Spacer3/4"1 15/32"25/64"120000 psiClass 2A5€24.62
APPROVED VENDOR 218195G Carriage Bolt 3/4-10 x 3 1/2l - Pack Of 5 | AB6ECE 21A973 218195G3 3/32"Fully ThreadedRound Spacer3/4"1 15/32"25/64"120000 psiClass 2A5€23.06
APPROVED VENDOR 218215G Carriage Bolt 3/4-10 x 4l - Pack Of 5 | AB6ECF 21A974 218215G3 19/32"Fully ThreadedRound Spacer3/4"1 15/32"25/64"120000 psiClass 2A5€36.73
APPROVED VENDOR 218235G Carriage Bolt 3/4-10 x 4 1/2l - Pack Of 5 | AB6ECG 21A975 218235G4 3/32"Fully ThreadedRound Spacer3/4"1 15/32"25/64"120000 psiClass 2A5€23.68
APPROVED VENDOR 218255G Carriage Bolt 3/4-10 x 5l - Pack Of 5 | AB6ECH 21A976 218255G4 19/32"Fully ThreadedRound Spacer3/4"1 15/32"25/64"120000 psiClass 2A5€27.14
APPROVED VENDOR 218295G Carriage Bolt 3/4-10 x 6l - Pack Of 5 | AB6ECK 21A978 218295G5 19/32"Fully ThreadedRound Spacer3/4"1 15/32"25/64"120000 psiClass 2A5€39.46
APPROVED VENDOR 218315G Carriage Bolt 3/4-10 x 6 1/2l - Pack Of 5 | AB6ECL 21A979 218315G6 3/32"Fully ThreadedRound Spacer3/4"1 15/32"25/64"120000 psiClass 2A5€46.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 218415G Carriage Bolt, 3/4 In - 10 Thread Size, Steel, 9 In Lg., Blk Oxide, Gr. 5, Coarse, Square
€21.76 /unit