Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 21302 Threaded Rod Plain 1/4-28 x 3 Feet | AD9EMP 4RDF6

APPROVED VENDOR 21302 Threaded Rod, 1/4 In - 28 Thread Size, Carbon Steel, 3 ft. Lg., Gr. 2, Plain, Fine

Item: AD9EMP Model: 21302Cross Ref: 4RDF6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade 2
HardnessRockwell B70
Length3 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1/4"-28
Thread TypeFine
Material Grade/classGrade 2
Overall Length3 ft.
Rockwell HardnessB70 Min

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.64
Ship length (cm)91.44
Ship width (cm)0.64
HS code7318155051
Country of OriginUS

Product Variants

ProductModelThread SizeHardnessClassThread DirectionTensile StrengthThread FitYield StrengthColorPrice
APPROVED VENDOR LC.01402012.PL.DAR Threaded Rod Plain 1/4-20 x 12 Feet | AA2LHR 10P631 10781/4"-20Rockwell B85Class 1ARight Hand-Class 1A45000 psi-€9.08
APPROVED VENDOR LC.11400710.PL.DAR Threaded Rod Plain 1-1/4-7 x 10 Feet | AA2LHU 10P652 124381 1/4"-7Rockwell B85Class 1ARight Hand-Class 1A45000 psi-€243.03
APPROVED VENDOR LC.M0610001.PL.DAR Threaded Rod Plain 6mm-1.00x1 M | AA2LNL 10P795 17902M6 x 1Rockwell B85Class 1ARight Hand60000 psiClass 1A45000 psi-€3.00
APPROVED VENDOR LC.M1015001.PL.DAR Threaded Rod Plain 10mm-1.50x1 M | AA2LNN 10P797 17904M10 x 1.5Rockwell B85Class 1ARight Hand60000 psiClass 1A45000 psi-€5.81
APPROVED VENDOR LC.M1217501.PL.DAR Threaded Rod Plain 12mm-1.75x1 M | AA2LNP 10P798 17905M12 x 1.75Rockwell B85Class 1ARight Hand60000 psiClass 1A45000 psi-€8.71
APPROVED VENDOR LC.M1420001.PL.DAR Threaded Rod Plain 14mm-2.00x1 M | AA2LNQ 10P799 17906M14 x 2Rockwell B85Class 1ARight Hand60000 psiClass 1A45000 psi-€12.72
APPROVED VENDOR 45455 Threaded Rod Plain 4-40 x 2 Feet | AB6XTF 22P338 45455#4-40Not RatedNot ApplicableRight Hand60000 psiClass 1A45000 psiBlack€5.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 21302 Threaded Rod, 1/4 In - 28 Thread Size, Carbon Steel, 3 ft. Lg., Gr. 2, Plain, Fine
€4.38 /unit