Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 204607BG Rod Coupling Nut Grade 5 7/16-20 Pk5 | AA9XVG 1JA20

APPROVED VENDOR 204607BG Coupling Nut, 7/16 In - 20 Thread Size, Steel, 5/8 In Wd., 1 3/4 In Lg., Gr. 5, Right Hand, 5 Pk

Item: AA9XVG Model: 204607BGCross Ref: 1JA20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishZinc Chromate Plated
GradeGrade 5
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Size7/16"-20
Thread StyleFully Threaded
Thread TypeFine
TypeCoupling
Width5/8"
Yield Strength90000 psi
Hex Width5/8"
Material Grade/classGrade 5
Material Quality StandardsSAE J995
Overall Length1 3/4"
Rockwell HardnessC32

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeThread StyleThread DirectionTypeTensile StrengthYield StrengthPkg. Qty.Price
APPROVED VENDOR 204599BG Rod Coupling Nut Grade 5 8-32 Pack Of 4 | AA9XRJ 1HY90 204599BG#8-32CoarseFully ThreadedRight HandCoupling105000 psi90000 psi4€36.54
APPROVED VENDOR 204600BG Rod Coupling Nut Grade 5 10-24 - Pack Of 4 | AA9XRK 1HY92 204600BG#10-24CoarseFully ThreadedRight HandCoupling105000 psi90000 psi4€36.78
APPROVED VENDOR 204601BG Rod Coupling Nut Grade 5 10-32 - Pack Of 4 | AA9XRL 1HY94 204601BG#10-32FineFully ThreadedRight HandCoupling105000 psi90000 psi4€39.30
APPROVED VENDOR 250180BG Rod Coupling Nut Grade 5 1/4-20 Pk5 | AA9XRM 1HY96 250180BG1/4"-20CoarseFully ThreadedRight HandCoupling105000 psi90000 psi5€35.82
APPROVED VENDOR 204603BG Coupling Nut Grade 5 1/4-28 Pk5 | AA9XRN 1HY97 204603BG1/4"-28FineFully ThreadedRight HandCoupling105000 psi90000 psi5€41.29
APPROVED VENDOR 204604BG Rod Coupling Nut Grade 5 5/16-18 Pk5 | AA9XRP 1HY99 204604BG5/16"-18CoarseFully ThreadedRight HandCoupling105000 psi90000 psi5€38.10
APPROVED VENDOR 204605BG Rod Coupling Nut Grade 5 5/16-24 Pk5 | AA9XVC 1JA12 204605BG5/16"-24FineFully ThreadedRight HandCoupling105000 psi90000 psi5€40.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 204607BG Coupling Nut, 7/16 In - 20 Thread Size, Steel, 5/8 In Wd., 1 3/4 In Lg., Gr. 5, Right Hand, 5 Pk
€43.86 /pack