APPROVED VENDOR 2.2CU-HD WHITE Tilt Truck Heavy-duty 2-1/4 Cubic Yard White | AF4ZDA 9RWJ3

APPROVED VENDOR 2.2CU-HD WHITE Tilt Truck Heavy-duty 2-1/4 Cubic Yard White

Item: AF4ZDA Model: 2.2CU-HD WHITECross Ref: 9RWJ3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,486.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.6"
Caster MaterialRubber
ColorWhite
Frame MaterialSteel
Handle Height38 1/2"
Handle IncludedYes
Height45 1/2"
Hopper MaterialPolyethylene
Hopper TypeHeavy Duty
Load Capacity2500 lbs.
MaterialPolyethylene
Mobility OptionManual
Overall Height53 1/2"
Overall Length74"
Overall Width51"
Volume Capacity2.25 cu. yd.
Wheel Dia.12"
Wheel MaterialRubber
Wheel TypeRubber
Assembled/unassembledAssembled
Axle-mounted Wheel Dia.12"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeNo Brake Included
Caster Wheel Dia.6"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Axle-Mounted, (2) Swivel
Caster/wheel Mounting LocationStandard
Container Height45 1/2"
Container LegendNone
Container MaterialPolyethylene
Cubic Foot Capacity59 cu. ft.
Cubic Yard Capacity2.2 cu. yd.
Handle TypeRaised
Includes Reinforcing Steel Side RailsWith Reinforcing Side Rails
Includes Tow BarNo
Lid/cover TypeNo Lid/Cover
Optional LidMfg. Model No. 2.2 Lid

Shipping Info:

Ship weight (kg) 135.9
Ship height (cm)135.89
Ship length (cm)187.96
Ship width (cm)129.54
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorCaster Dia.Frame MaterialWheel Dia.Price
APPROVED VENDOR 5/8CU-HD WHITE Tilt Truck Heavy-duty 5/8 Cubic Yard White | AF3PTX 8AN70 5/8CU-HD WHITE1500 lbs.55 1/2"26 1/2"37 1/2"White4"Steel10"€1,210.68
APPROVED VENDOR 2.2CU-S RED Tilt Truck Medium-duty 2-1/4 Cubic Yard Red | AF3PVL 8ANN0 2.2CU-S RED2000 lbs.74"51"53 1/2"Red6"Steel12"€2,255.19
RFQ
APPROVED VENDOR 1.1CU-S BLUE Tilt Truck Medium-duty 1-1/8 Cubic Yard Blue | AF3PWK 8ANZ9 1.1CU-S BLUE1400 lbs.69"31 1/2"39 1/2"Blue4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.1CU-S YELLOW Tilt Truck Medium-duty 1-1/8 Cubic Yard Yellow | AF3PWU 8AP19 1.1CU-S YELLOW1400 lbs.69"31 1/2"39 1/2"Yellow4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.7UT BLUE Tilt Truck Light-duty 1-3/4 Cubic Yard Blue | AF3PWV 8AP21 1.7UT BLUE1000 lbs.74"40"50 1/2"Blue4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7UT WHITE Tilt Truck Light-duty 1-3/4 Cubic Yard White | AF3PWX 8AP23 1.7UT WHITE1000 lbs.74"40"50 1/2"White4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7CU-S YELLOW Tilt Truck Medium-duty 1-3/4 Cubic Yard Yellow | AF3PWY 8AP24 1.7CU-S YELLOW1700 lbs.74"40"53 1/2"Yellow6"Steel12"€2,017.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2.2CU-HD WHITE Tilt Truck Heavy-duty 2-1/4 Cubic Yard White
€2,486.39 /unit