Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2 150 90 ELBOW 316 Elbow 90 Degree 2 Inch Threaded 316 Stainless Steel | AE9GGF 6JL08

APPROVED VENDOR 609E111N020 Elbow 90 Degree 2 Inch Threaded 316 Stainless Steel

Item: AE9GGF Model: 609E111N020Cross Ref: 6JL08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Connection TypeFNPT
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size2"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Basic Fitting ShapeElbow
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter2"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure300 psi
Pipe Fitting MaterialStainless Steel
Specific Fitting Shape90° Elbow
StandardsASME B1.20.1

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)9.4
Ship length (cm)9.4
Ship width (cm)7.62
HS code7307225000
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LRZ8 Elbow 90 Degree 1/8 Inch 304 Stainless Steel | AB2FGK 409E111N0181/8"FNPT150 psi€4.48
APPROVED VENDOR 1LRZ9 Elbow 90 Degree 1/4 Inch 304 Stainless Steel | AB2FGL 409E111N0141/4"FNPT150 psi€5.19
APPROVED VENDOR 1LTA1 Elbow 90 Degree 3/8 Inch 304 Stainless Steel | AB2FGM 409E111N0383/8"FNPT150 psi€6.82
APPROVED VENDOR 1LTA2 Elbow 90 Degree 1/2 Inch 304 Stainless Steel | AB2FGN 409E111N0121/2"FNPT150 psi€7.74
APPROVED VENDOR 1LTA3 Elbow 90 Degree 3/4 Inch 304 Stainless Steel | AB2FGP 409E111N0343/4"FNPT150 psi€11.41
APPROVED VENDOR 1LTA4 Elbow 90 Degree 1 Inch 304 Stainless Steel | AB2FGQ 409E111N0101"FNPT150 psi€17.08
APPROVED VENDOR 1LTA5 Elbow 90 Degree 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FGR 409E111N1141 1/4"FNPT150 psi€30.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 609E111N020 Elbow 90 Degree 2 Inch Threaded 316 Stainless Steel
€63.17 /unit