Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2 150 45 ELBOW 316 Elbow 45 Degree 2 Inch Threaded 316 Stainless Steel | AE9GGG 6JL10

APPROVED VENDOR 604E111N020 Elbow 45 Degree 2 Inch Threaded 316 Stainless Steel

Item: AE9GGG Model: 604E111N020Cross Ref: 6JL10
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degrees
Body MaterialStainless Steel
Connection TypeFNPT
GradeGrade 316
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size2"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Basic Fitting ShapeElbow
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter2"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure300 psi
Pipe Fitting MaterialStainless Steel
StandardsASME B1.20.1

Shipping Info:

Ship weight (kg) 0.6826
Ship height (cm)7.62
Ship length (cm)10.92
Ship width (cm)8.38
HS code7307225000
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LTB2 Elbow 45 Degree 1/8 Inch 304 Stainless Steel | AB2FGY 404E111N0181/8"FNPT150 psi€5.42
APPROVED VENDOR 1LTB3 Elbow 45 Degree 1/4 Inch 304 Stainless Steel | AB2FGZ 404E111N0141/4"FNPT150 psi€6.16
APPROVED VENDOR 1LTB4 Elbow 45 Degree 3/8 Inch 304 Stainless Steel | AB2FHA 404E111N0383/8"FNPT150 psi€7.45
APPROVED VENDOR 1LTB5 Elbow 45 Degree 1/2 Inch 304 Stainless Steel | AB2FHB 404E111N0121/2"FNPT150 psi€10.05
APPROVED VENDOR 1LTB6 Elbow 45 Degree 3/4 Inch 304 Stainless Steel | AB2FHC 404E111N0343/4"FNPT150 psi€14.46
APPROVED VENDOR 1LTB7 Elbow 45 Degree 1 Inch 304 Stainless Steel | AB2FHD 404E111N0101"FNPT150 psi€19.31
APPROVED VENDOR 1LTB8 Elbow 45 Degree 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FHE 404E111N1141 1/4"FNPT150 psi€28.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 604E111N020 Elbow 45 Degree 2 Inch Threaded 316 Stainless Steel
€71.51 /unit