Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1YVE3 Rod Uhmw-pe White 6 Inch Diameter x 3 Feet Length | AB4MCT

APPROVED VENDOR 1YVE3 Rod Uhmw-pe White 6 Inch Diameter x 3 Feet Length

Item: AB4MCT Model: 1YVE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€455.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter6"
Diameter Tolerance0" to +0.6"
Grade TypeVirgin Food Contact Grade
Length3 ft.
Length Tolerance0" to +0.06"
Max. Temp.180°F
Min. Temp. Rating-22°F
Tensile Strength5800 psi
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-22°F
Plastic ClarityOpaque
Plastic Diameter6"
Plastic Diameter Tolerance+0.6"/-0"
Plastic Hardness66D
Plastic Hardness RatingMedium
Plastic Length3 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Standards3-A DAIRY, FDA, USDA
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)15.75
Ship length (cm)91.44
Ship width (cm)15.75
HS code3916100000
Country of OriginUS

Product Variants

ProductModelDiameterColorTensile StrengthMin. Temp. RatingMax. Temp.Grade TypePrice
APPROVED VENDOR 1UXB4 Rod Uhmw-pe White 3 1/2 Inch Diameter x 1 Feet Length | AB3QUU 1UXB43 1/2"White5800 psi-22°F180°FVirgin Food Contact Grade€68.38
APPROVED VENDOR 1UXB5 Rod Uhmw-pe White 3 3/4 Inch Diameter x 1 Feet Length | AB3QUV 1UXB53 3/4"White5800 psi-22°F180°FVirgin Food Contact Grade€81.95
APPROVED VENDOR 1UXB6 Rod Uhmw-pe White 4 Inch Diameter x 1 Feet Length | AB3QUW 1UXB64"White5800 psi-22°F180°FVirgin Food Contact Grade€88.05
APPROVED VENDOR 1UXB8 Rod Uhmw-pe White 4 1/2 Inch Diameter x 1 Feet Length | AB3QUX 1UXB84 1/2"White5800 psi-22°F180°FVirgin Food Contact Grade€113.61
APPROVED VENDOR 1UXB9 Rod Uhmw-pe White 5 Inch Diameter x 1 Feet Length | AB3QUY 1UXB95"White5800 psi-22°F180°FVirgin Food Contact Grade€138.41
APPROVED VENDOR 1UXC2 Rod Uhmw-pe White 6 Inch Diameter x 1 Feet Length | AB3QUZ 1UXC26"White5800 psi-22°F180°FVirgin Food Contact Grade€167.51
APPROVED VENDOR 1UXC3 Rod Uhmw-pe White 6 1/2 Inch Diameter x 1 Feet Length | AB3QVA 1UXC36 1/2"White5800 psi-22°F180°FVirgin Food Contact Grade€259.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1YVE3 Rod Uhmw-pe White 6 Inch Diameter x 3 Feet Length
€455.62 /unit