Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XNR7 Cabinet Knob Round Chrome - Pack Of 5 | AB4FRJ

APPROVED VENDOR 1XNR7 Cabinet Knob Round Chrome - Pack Of 5

Item: AB4FRJ Model: 1XNR7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Knob
Diameter1 1/4"
FinishPolish Chrome
HardwareIncluded
MaterialBrass
Projection1"
ShapeRound
Grip Diameter1 1/4"
Grip ShapeRound
Includes HardwareHardware Included
Screw Size#8

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)5.59
Ship length (cm)18.29
Ship width (cm)18.29
HS code8302426000
Country of OriginCN

Product Variants

ProductModelMaterialFinishProjectionDiameterHardwareShapeDrive TypeHead TypePkg. Qty.Price
APPROVED VENDOR 1XNR3 Cabinet Knob Round Wood - Pack Of 5 | AB4FRF 1XNR3Beech WoodWood0.938"1 1/2"IncludedRoundCombo DriveTruss5€8.50
APPROVED VENDOR 1XNR5 Cabinet Knob Round Brass - Pack Of 5 | AB4FRH 1XNR5BrassPolish1"1 1/4"IncludedRound--5€14.54
APPROVED VENDOR 1XNU7 Cabinet Knob Round - Pack Of 5 | AB4FRP 1XNU7NickelSatin Nickel1"1 1/4"IncludedRound--5€45.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1XNR7 Cabinet Knob Round Chrome - Pack Of 5
€58.91 /pack