Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XLG4 Nipple 2 Inch x Close Threaded Steel | AB4FGL

APPROVED VENDOR 40900 Nipple 2 Inch x Close Threaded Steel

Item: AB4FGL Model: 40900Cross Ref: 1XLG4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Max. Pressure300 psi @ 550°F
Max. Steam Pressure150 psi
Outside Dia.2 3/8"
Pipe Size2"
Schedule80
Seamless/weldedWelded
Wall Thickness0.154"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.35
Ship length (cm)10.16
Ship width (cm)10.16
HS code7307995015
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessScheduleMax. PressureSeamless/weldedBody MaterialMax. Steam PressurePrice
APPROVED VENDOR 1XKX3 Nipple 1/2 Inch x Close Threaded Black Steel | AB4FCX 404001/2"21/25"0.109"80300 psi @ 550°FWeldedSteel150 psi€1.98
APPROVED VENDOR 1XKZ2 Nipple 3/4 Inch x Close Threaded Black Steel | AB4FDQ 405003/4"1.05"0.113"80300 psi @ 550°FWeldedSteel150 psi€2.34
APPROVED VENDOR 1XLB1 Nipple 1 Inch x Close Threaded Black Steel | AB4FEJ 406001"1.315"0.133"80300 psi @ 550°FWeldedSteel150 psi€3.21
APPROVED VENDOR 1XLC8 Nipple 1 1/4 Inch x Close Threaded Steel | AB4FFB 407001 1/4"1.66"0.14"80300 psi @ 550°FWeldedSteel150 psi€4.49
APPROVED VENDOR 1XLE6 Nipple 1 1/2 Inch x Close Threaded Steel | AB4FFU 408001 1/2"1.9"0.145"80300 psi @ 550°FWeldedSteel150 psi€5.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40900 Nipple 2 Inch x Close Threaded Steel
€7.94 /unit