Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XLD8 Nipple 1 1/4 x 6 Inch Threaded Black Steel | AB4FFL

APPROVED VENDOR 40710 Nipple 1 1/4 x 6 Inch Threaded Black Steel

Item: AB4FFL Model: 40710Cross Ref: 1XLD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length6"
Max. Pressure300 psi @ 550°F
Max. Steam Pressure150 psi
Outside Dia.1.66"
Pipe Size1 1/4"
Schedule80
Seamless/weldedWelded
Wall Thickness0.14"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 300
Gravity FlowNo
Inside Diameter1 1/4"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Maximum Operating Pressure300 psi @ 550°F
Maximum Operating Temperature600°F
Maximum Steam Pressure1980 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size1 1/4"
Outside Diameter1 21/32"
Overall Length6"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53 TYPE E GRADE B
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)4.32
Ship length (cm)15.24
Ship width (cm)4.32
HS code7307995015
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessBasic Connection TypeScheduleMax. PressureSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1CPL3 Nipple 1/2 x 1 1/2 Inch Black Steel | AA9EEJ 1CPL31/2"21/25"0.109"Threaded At One End80300 psi @ 550°FWeldedSteel€1.62
APPROVED VENDOR 1CPL4 Nipple 1/2 x 2 Inch Black Steel | AA9EEK 40402TS1/2"21/25"0.109"Threaded At One End80300 psi @ 550°FWeldedSteel€1.89
APPROVED VENDOR 1CPL5 Nipple 1/2 x 3 Inch Black Steel | AA9EEL 40404TS1/2"21/25"0.109"Threaded At One End80300 psi @ 550°FWeldedSteel€2.56
APPROVED VENDOR 1CPL6 Nipple 1/2 x 4 Inch Black Steel | AA9EEM 40406TSGR1/2"21/25"0.109"Threaded At One End80300 psi @ 550°FWeldedSteel€2.99
APPROVED VENDOR 1CPL7 Nipple 1/2 x 6 Inch Black Steel | AA9EEN 40410TS1/2"21/25"0.109"Threaded At One End80300 psi @ 550°FWeldedSteel€3.85
APPROVED VENDOR 1CPL8 Nipple 1/2 x 12 Inch Black Steel | AA9EEP 40416TS1/2"21/25"0.109"Threaded At One End80300 psi @ 550°FWeldedSteel€8.38
APPROVED VENDOR 1XKX4 Nipple 1/2 x 1 1/2 Inch Threaded Black Steel | AB4FCY 404011/2"21/25"0.109"Threaded At Both Ends80300 psi @ 550°FWeldedSteel€2.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40710 Nipple 1 1/4 x 6 Inch Threaded Black Steel
€9.03 /unit