Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XBX4 Toe Nipple Pipe Size 2 Inch Length 2 1/2 | AB4DNV

APPROVED VENDOR T6WNI2 Toe Nipple Pipe Size 2 Inch Length 2 1/2

Item: AB4DNV Model: T6WNI2Cross Ref: 1XBX4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At One End
Connection TypeThreaded At One End
GradeGrade 316
Inside Dia.2"
Length2 1/2"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.2 1/2"
Pipe Size2"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter2 1/16"
Nominal Pipe Size2"
Outside Diameter2 3/8"
Overall Length2 1/2"
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on One End

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)6.1
Ship length (cm)6.35
Ship width (cm)6.1
HS code7307290030
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureMaterialBasic Connection TypeConnection TypeGradeSeamless/weldedPrice
APPROVED VENDOR 1XBU7 Toe Nipple Pipe Size 1/2 Inch Length 1 | AB4DNA T6WND140150 psiStainless SteelThreaded At One EndThreaded At One EndGrade 316Seamless€3.41
APPROVED VENDOR 1XBU8 Toe Nipple Pipe Size 3/4 Inch Length 1 | AB4DNB T6WNE140150 psiStainless SteelThreaded At One EndThreaded At One EndGrade 316Seamless€5.34
APPROVED VENDOR 1XBU9 Toe Nipple Pipe Size 1/4 Inch Length 1 1/2 | AB4DNC T6WNB240150 psiStainless SteelThreaded At One EndThreaded At One EndGrade 316Seamless€2.75
APPROVED VENDOR 1XBV1 Toe Nipple Pipe Size 3/8 Inch Length 1 1/2 | AB4DND T6WNC240150 psiStainless SteelThreaded At One EndThreaded At One EndGrade 316Seamless€3.38
APPROVED VENDOR 1XBV2 Toe Nipple Pipe Size 1/2 Inch Length 1 1/2 | AB4DNE T6WND240150 psiStainless SteelThreaded At One EndThreaded At One EndGrade 316Seamless€4.22
APPROVED VENDOR 1XBV3 Toe Nipple Pipe Size 3/4 Inch Length 1 1/2 | AB4DNF T6WNE240150 psiStainless SteelThreaded At One EndThreaded At One EndGrade 316Seamless€4.70
APPROVED VENDOR 1XBV4 Toe Nipple Pipe Size 1 Inch Length 1 1/2 | AB4DNG T6WNF140150 psiStainless SteelThreaded At One EndThreaded At One EndGrade 316Seamless€6.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T6WNI2 Toe Nipple Pipe Size 2 Inch Length 2 1/2
€19.79 /unit