Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XAV9 Nipple Pipe Size 1/2 Inch Length 8 | AB4DEM

APPROVED VENDOR T4BND13 Nipple Pipe Size 1/2 Inch Length 8

Item: AB4DEM Model: T4BND13Cross Ref: 1XAV9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.3/4"
Length8"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.3/4"
Pipe Size1/2"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 40
Gravity FlowNo
Inside Diameter5/8"
Material GradeGrade 304
Maximum Operating Pressure1908 psi @ 650°F
Maximum Operating Temperature650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size1/2"
Outside Diameter13/16"
Overall Length8"
Pipe Weld TypeContinuous Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.29
Ship length (cm)20.32
Ship width (cm)2.29
HS code7307290030
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialGradeSeamless/weldedPkg. Qty.Price
APPROVED VENDOR 10E692 Nipple 3/4 Inch Npt x 5 Inch 304 Stainless Steel - Pack Of 25 | AA2DUP T4BNE09P25Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless25€241.66
APPROVED VENDOR 1XAL1 Nipple 1/8 Inch Threaded 304 Stainless Steel | AB4DBX T4BNA01Fully ThreadedFully Threaded40150 psiStainless SteelGrade 304Seamless1€2.37
APPROVED VENDOR 1XAL2 Nipple Pipe Size 1/8 Inch Length 1 1/2 | AB4DBY T4BNA02Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€2.66
APPROVED VENDOR 1XAL3 Nipple Pipe Size 1/8 Inch Length 2 | AB4DBZ T4BNA03Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€3.28
APPROVED VENDOR 1XAL4 Nipple Pipe Size 1/8 Inch Length 2 1/2 | AB4DCA T4BNA04Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€3.65
APPROVED VENDOR 1XAL5 Nipple Pipe Size 1/8 Inch Length 3 | AB4DCB T4BNA05Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€4.47
APPROVED VENDOR 1XAL6 Nipple Pipe Size 1/8 Inch Length 3 1/2 | AB4DCC T4BNA06Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€4.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4BND13 Nipple Pipe Size 1/2 Inch Length 8
€23.32 /unit