Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XAN2 Nipple Pipe Size 1/8 Inch Length 6 | AB4DCH

APPROVED VENDOR T4BNA11 Nipple Pipe Size 1/8 Inch Length 6

Item: AB4DCH Model: T4BNA11Cross Ref: 1XAN2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.1/8"
Length6"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.1/2"
Pipe Size1/8"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter1/4"
Nominal Pipe Size1/8"
Outside Diameter3/8"
Overall Length6"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)1.27
HS code7307290030
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialGradeSeamless/weldedPkg. Qty.Price
APPROVED VENDOR 10E692 Nipple 3/4 Inch Npt x 5 Inch 304 Stainless Steel - Pack Of 25 | AA2DUP T4BNE09P25Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless25€241.66
APPROVED VENDOR 1XAL1 Nipple 1/8 Inch Threaded 304 Stainless Steel | AB4DBX T4BNA01Fully ThreadedFully Threaded40150 psiStainless SteelGrade 304Seamless1€2.37
APPROVED VENDOR 1XAL2 Nipple Pipe Size 1/8 Inch Length 1 1/2 | AB4DBY T4BNA02Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€2.66
APPROVED VENDOR 1XAL3 Nipple Pipe Size 1/8 Inch Length 2 | AB4DBZ T4BNA03Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€3.28
APPROVED VENDOR 1XAL4 Nipple Pipe Size 1/8 Inch Length 2 1/2 | AB4DCA T4BNA04Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€3.65
APPROVED VENDOR 1XAL5 Nipple Pipe Size 1/8 Inch Length 3 | AB4DCB T4BNA05Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€4.47
APPROVED VENDOR 1XAL6 Nipple Pipe Size 1/8 Inch Length 3 1/2 | AB4DCC T4BNA06Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 304Seamless1€4.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4BNA11 Nipple Pipe Size 1/8 Inch Length 6
€6.87 /unit