Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WZX4 Nipple Pipe Size 1/4 Inch Length 1 1/2 | AB4CUC

APPROVED VENDOR T6BNB02 Nipple Pipe Size 1/4 Inch Length 1 1/2

Item: AB4CUC Model: T6BNB02Cross Ref: 1WZX4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 316
Inside Dia.1/2"
Length1 1/2"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.1/2"
Pipe Size1/4"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter3/8"
Maximum Operating Pressure1761 psi
Nominal Pipe Size1/4"
Outside Diameter9/16"
Overall Length1 1/2"
Pipe Weld TypeContinuous Weld
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)4.06
Ship width (cm)1.52
HS code7307290030
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialGradeSeamless/weldedPrice
APPROVED VENDOR 1WZP5 Nipple Pipe Size 1 1/4 Inch x Close | AB4CRG T6BNG01Fully ThreadedFully Threaded40150 psiStainless SteelGrade 316Seamless€9.51
APPROVED VENDOR 1WZP6 Nipple Pipe Size 1 1/4 Inch Length 2 1/2 | AB4CRH T6BNG03Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€14.06
APPROVED VENDOR 1WZP7 Nipple Pipe Size 1 1/4 Inch Length 3 | AB4CRJ T6BNG04Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€16.96
APPROVED VENDOR 1WZP8 Nipple Pipe Size 1 1/4 Inch Length 3 1/2 | AB4CRK T6BNG05Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€16.89
APPROVED VENDOR 1WZP9 Nipple Pipe Size 1 1/4 Inch Length 4 | AB4CRL T6BNG06Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€18.11
APPROVED VENDOR 1WZR1 Nipple Pipe Size 1 1/4 Inch Length 5 | AB4CRM T6BNG08Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€22.07
APPROVED VENDOR 1WZR2 Nipple Pipe Size 1 1/4 Inch Length 6 | AB4CRN T6BNG10Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€25.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T6BNB02 Nipple Pipe Size 1/4 Inch Length 1 1/2
€3.05 /unit