Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WMR2 Brass Ball Valve Fnpt x Mnpt 1/2 In | AB4AZM

APPROVED VENDOR G-BVOM-50 Brass Ball Valve Fnpt x Mnpt 1/2 In

Item: AB4AZM Model: G-BVOM-50Cross Ref: 1WMR2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection TypeFNPT x MNPT
Handle MaterialStainless Steel, Vinyl
Handle TypeOval
Max. Pressure600 psi
Number Of Pieces2
Pipe Size1/2"
PortFull
Seat MaterialPTFE
Stem TypeBlowout Proof
Temp. Range-40°F to +400°F
3-a ComplianceNot Rated
Ball MaterialBrass
Ball Port StyleFull Port
Connection Gender - Side 1Male
Connection Gender - Side 2Female
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleOval
Handle ColorBlue
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/2"
Overall Length2.55"
Seal MaterialPTFE
Vacuum Service Rating29.9 in. hg
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.33
Ship length (cm)9.91
Ship width (cm)5.33
HS code8481801085
Country of OriginCN

Product Variants

ProductModelMax. PressureHandle MaterialBall MaterialPipe SizeTemp. RangePressure For WaterBody MaterialConnection TypePrice
APPROVED VENDOR 1PYT3 Brass Ball Valve Fnpt x Mnpt 1-1/4 In | AB2ZJY 1PYT3600 psi, 150 psiStainless Steel, VinylChrome Plated Brass1 1/4"-40°F to +400°F-BrassFNPT x MNPT-
RFQ
APPROVED VENDOR 1PYT4 Brass Ball Valve Fnpt x Mnpt 1-1/2 In | AB2ZJZ 107-327600 psiSteel, VinylBrass1 1/2"-40°F to +400°F600 psi WOGBrassFNPT x MNPT€92.75
APPROVED VENDOR 1PYT5 Brass Ball Valve Inline Fnpt x Mnpt 2 In | AB2ZKA 107-328600 psiSteel, VinylBrass2"-40°F to +400°F600 psi WOGBrassFNPT x MNPT€134.64
APPROVED VENDOR 1WMH3 Gas Ball Valve T-handle 1/4 Inch | AB4AXU G-MBB-25TH600 psi--1/4"0°F to +365°F-BrassFNPT x MNPT€8.50
APPROVED VENDOR 1WMH4 Gas Ball Valve T-handle Brass 3/8 Inch | AB4AXV G-MBB-38TH600 psi--3/8"0°F to +365°F-BrassFNPT x MNPT€23.32
APPROVED VENDOR 1WMH5 Gas Ball Valve T-handle Brass 1/2 Inch | AB4AXW G-MBB-50TH600 psi--1/2"0°F to +365°F-BrassFNPT x MNPT€16.27
APPROVED VENDOR 1WMH6 Gas Ball Valve T-handle Brass 3/4 Inch | AB4AXX G-MBB-75TH600 psi--3/4"0°F to +365°F-BrassFNPT x MNPT€24.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR G-BVOM-50 Brass Ball Valve Fnpt x Mnpt 1/2 In
€28.87 /unit