Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WMP3 Brass Ball Valve Inline Fnpt 1 In | AB4AZE

APPROVED VENDOR 1WMP3 Brass Ball Valve Inline Fnpt 1 In

Item: AB4AZE Model: 1WMP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection TypeFNPT x FNPT
Handle TypeSpring Close
Max. Pressure600 psi
Number Of Pieces2
Pipe Size1"
PortFull
Seat MaterialPTFE
Stem TypeBlowout Proof
Temp. Range-40°F to +400°F
3-a ComplianceNot Rated
Ball MaterialChrome Plated Brass
Ball Port StyleFull Port
Cleaned And BaggedNot Cleaned and Bagged
Coefficient Of Volume (cv)51.55
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaAir, Oil, Steam, Water
HandleSpring-Return Lever
Handle ColorBlue
Handle Height2.71"
Handle Length4.49"
Handle MaterialPVC, Steel
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)600 psi
Max. Pressure (steam)150 psi
Media Temp. Range-40°F to 365°F
Nominal Valve Size1"
Overall Length3.23"
Seal MaterialFKM
Stem MaterialStainless Steel
Vacuum Service Rating29.9 in. hg
Valve Body ColorBrass
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)8.38
Ship length (cm)14.73
Ship width (cm)8.38
HS code8481801085
Country of OriginCN

Product Variants

ProductModelMax. PressureHandle MaterialPipe SizePortNumber Of PiecesTemp. RangePressure For WaterBody MaterialPrice
APPROVED VENDOR 1PYT2 Brass Ball Valve Inline Fnpt 4 In | AB2ZJX 1PYT2600 psiSteel, Vinyl4"Full2-600 psi WOGBrass€437.93
APPROVED VENDOR 1PYZ3 Brass Ball Valve Inline Fnpt 1-1/4 In | AB2ZLW 107-816-LH200 psiSteel, Vinyl1 1/4"Full2-40°F to +140°F-Brass€86.75
APPROVED VENDOR 1PYZ4 Brass Ball Valve Inline Fnpt 1-1/2 In | AB2ZLX 107-817-LH200 psiSteel, Vinyl1 1/2"Full2-40°F to +140°F-Brass€115.38
APPROVED VENDOR 1PYZ5 Brass Ball Valve Inline Fnpt 2 In | AB2ZLY 107-818-LH200 psiSteel, Vinyl2"Full2-40°F to +140°F-Brass€190.55
APPROVED VENDOR 1PZA7 Brass Ball Valve Inline Fnpt 1/8 In | AB2ZNJ 1PZA7450 psi WOGNylon1/8"Reduced1-40°F to +350°F450 psi WOGBrass€10.96
APPROVED VENDOR 1PZA8 Brass Ball Valve Inline Fnpt 1/4 In | AB2ZNK 1PZA8450 psi WOGNylon1/4"Reduced1-40°F to +350°F450 psi WOGBrass€16.83
APPROVED VENDOR 1PZA9 Brass Ball Valve Inline Fnpt 3/8 In | AB2ZNL 1PZA9450 psi WOGNylon3/8"Reduced1-40°F to +350°F450 psi WOGBrass€15.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WMP3 Brass Ball Valve Inline Fnpt 1 In
€73.45 /unit