Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 1WKT3 Elbow 90 Degree Pvc 3 x 3 x 1 1/2 In | AB4ALJ

APPROVED VENDOR 1WKT3 Elbow 90 Degree Pvc 3 x 3 x 1 1/2 In

Item: AB4ALJ Model: 1WKT3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees , Side Inlet
Body MaterialPVC
ColorWhite
Connection TypeHub
Max. Temp.140°F
Pipe Size3" x 3" x 1 1/2"
ScheduleDWV
ApplicationDWV
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 15/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B Outside Diameter3 15/16"
Fitting Side B TypeSocket
Fitting Side C Nominal Pipe Size1 1/2"
Fitting Side C Outside Diameter2 3/16"
Fitting Side C TypeSocket
For Pipe Outside Diameter1 7/8", 3 1/2"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length3 1/16"
Pipe Fitting MaterialPVC
Specific Fitting Shape90° Side Inlet Elbow
StandardsASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Temp. Range-20°F to 140°F

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)11.43
Ship length (cm)16.76
Ship width (cm)16.76
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WKT3 Elbow 90 Degree Pvc 3 x 3 x 1 1/2 In
€27.29 /unit