Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MUELLER INDUSTRIES 1WKF9 Fitting Cleanout Adapter Pvc 1 1/2 In | AB4AJB

APPROVED VENDOR 1WKF9 Fitting Cleanout Adapter Pvc 1 1/2 In

Item: AB4AJB Model: 1WKF9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanout Adapter
Body MaterialPVC
ColorWhite
Connection TypeFNPT x Spigot
Max. Temp.140°F
Pipe Size1 1/2"
ScheduleDWV
ApplicationDWV
Basic Fitting ShapeAdapter
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 7/8"
Fitting Side A TypeSpigot
Fitting Side B Outside Diameter1 7/8"
Fitting Side B TypeNPT
For Pipe Outside Diameter1 7/8"
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length1 9/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeCleanout Adapter
StandardsASTM D1784, ASTM D2665, ASTM D3311, NSF 14

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.32
Ship length (cm)5.84
Ship width (cm)5.84
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
MUELLER INDUSTRIES 1WKG1 Fitting Cleanout Adapter Pvc 2 In | AB4AJC 1WKG12"DWVWhiteFNPT x Spigot140°FPVC€3.98
MUELLER INDUSTRIES 1WKG2 Fitting Cleanout Adapter Pvc 3 In | AB4AJD 1WKG23"DWVWhiteFNPT x Spigot140°FPVC€9.70
MUELLER INDUSTRIES 1WKG3 Fitting Cleanout Adapter Pvc 4 In | AB4AJE 1WKG34"DWVWhiteFNPT x Spigot140°FPVC€17.78
MUELLER INDUSTRIES 06148 Fitting Adapter Cleanout 6 Inch Spigot x Fpt | AC9TRA 3JWE8 061486"DWVWhiteFNPT x Spigot140°FPVC€41.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WKF9 Fitting Cleanout Adapter Pvc 1 1/2 In
€3.19 /unit