Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 1WJY9 Repair Coupling 3 Inch Solvent Pvc White | AB4AGM

APPROVED VENDOR 1WJY9 Repair Coupling 3 Inch Solvent Pvc White

Item: AB4AGM Model: 1WJY9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEZ Span Repair Coupling
Body MaterialPVC
ColorWhite
Connection TypeSolvent x Solvent
Max. Temp.140°F
Pipe Size3"
Schedule40

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)12.45
Ship length (cm)34.29
Ship width (cm)12.45
HS code3926909980
Country of OriginCN

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
MUELLER INDUSTRIES 1WJY1 Repair Coupling 1 1/4 Inch Solvent Pvc Wh | AB4AGD 1WJY11 1/4"40WhiteSolvent x Solvent140°FPVC€21.69
MUELLER INDUSTRIES 1WJY3 Repair Coupling 1 1/2 Inch Solvent Pvc Wh | AB4AGF 1WJY31 1/2"40WhiteSolvent x Solvent140°FPVC€23.89
MUELLER INDUSTRIES 1WJY5 Repair Coupling 2 Inch Solvent Pvc White | AB4AGH 1WJY52"40WhiteSolvent x Solvent140°FPVC€32.93
MUELLER INDUSTRIES 1WJY7 Repair Coupling 2 1/2 Inch Solvent Pvc Wh | AB4AGK 1WJY72 1/2"40WhiteSolvent x Solvent140°FPVC€53.91
MUELLER INDUSTRIES 1WJZ2 Ez Span Repair Coupling 4 Inch Solvent Pvc | AB4AGP 1WJZ24"40WhiteSolvent x Solvent140°FPVC€117.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WJY9 Repair Coupling 3 Inch Solvent Pvc White
€56.16 /unit