Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WJC6 Cleanout Adapter 1-1/2 Inch Fnpt x Spigot | AB4ABF

APPROVED VENDOR 1WJC6 Cleanout Adapter 1-1/2 Inch Fnpt x Spigot

Item: AB4ABF Model: 1WJC6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanout Adapter
Body MaterialABS
Connection TypeSpigot x FNPT
Pipe Size1 1/2"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeAdapter
ColorBlack
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 7/8"
Fitting Side A TypeSpigot
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Outside Diameter1 7/8"
Fitting Side B Pipe Threading11.5
Fitting Side B TypeNPT
For Pipe Outside Diameter1 7/8"
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length1 9/16"
Pipe Fitting MaterialABS
ScheduleSchedule 40
Specific Fitting ShapeCleanout Adapter
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.32
Ship length (cm)5.84
Ship width (cm)5.84
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WJC6 Cleanout Adapter 1-1/2 Inch Fnpt x Spigot
€2.98 /unit