Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WHX1 Wye With 45 Degree Bend 4 Inch Hub | AB3ZZN

APPROVED VENDOR 1WHX1 Wye With 45 Degree Bend 4 Inch Hub

Item: AB3ZZN Model: 1WHX1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye with 45 Degrees Bend
Body MaterialABS
Pipe Size4"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeWye
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter5"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter5"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size4"
Fitting Side C Outside Diameter5"
For Pipe Outside Diameter4 1/2"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length8 7/16"
Pipe Fitting MaterialABS
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)30.48
Ship length (cm)36.83
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeTemp. RangeBody MaterialPrice
APPROVED VENDOR 1WHW6 Wye With 45 Degree Bend 3 Inhub | AB3ZZJ 1WHW63"-40°F to +180°FABS€27.02
APPROVED VENDOR 1WHW7 Wye With 45 Degree Bend 1-1/2 Inch Hub | AB3ZZK 1WHW71 1/2"-40°F to +180°FABS€9.87
APPROVED VENDOR 1WHW9 Wye With 45 Degree Bend 2 Inch Hub | AB3ZZM 1WHW92"-40°F to +180°FABS€11.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WHX1 Wye With 45 Degree Bend 4 Inch Hub
€46.34 /unit