Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VU95 Metal Screw Round #10 1 Inch Length - Pack Of 100 | AB3XLZ

APPROVED VENDOR 1VU95 Tapping Sheet Metal Screw, 1 In Lg., 0.141 In Head Ht., 0.359 In Head Dia., 10 Screw Size, Phillips, Rnd Spacer, 100 Pk

Item: AB3XLZ Model: 1VU95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.0.359"
Head Height0.141"
Head TypeRound Spacer
Length1"
MaterialStainless Steel
Point TypeA
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.4, SAE J933
DrivePhillips
Fastener Length1"
For Maximum Material Thickness1/32"
Head Width0.359"
Material Quality StandardsSAE J933
Thread Size#10

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.33
Ship length (cm)9.14
Ship width (cm)5.84
HS code7318141030
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VU95 Tapping Sheet Metal Screw, 1 In Lg., 0.141 In Head Ht., 0.359 In Head Dia., 10 Screw Size, Phillips, Rnd Spacer, 100 Pk
€24.68 /pack