Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VGL5 Nipple Red Brass 3/8 x 1 1/2 Inch Threaded | AB3UYA

APPROVED VENDOR 462-015 Nipple Red Brass 3/8 x 1 1/2 Inch Threaded

Item: AB3UYA Model: 462-015Cross Ref: 1VGL5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ColorRed
ConnectionNPT
Connection TypeNPT
Length1 1/2"
MaterialBrass
Pipe Size3/8"
Pressure125 psi
Schedule40
Temp. Range-20°F to +400°F
TypeNipple
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Inside Diameter3/8"
Material GradeASTM B43
Nominal Pipe Size3/8"
Outside Diameter43/64"
Overall Length1 1/2"
Resistance PropertiesCorrosion Resistant
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsAB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Thread ConfigurationThreaded on Both Ends
Wall Thickness0.09"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.52
Ship length (cm)3.81
Ship width (cm)1.52
HS code7412200025
Country of OriginCN

Product Variants

ProductModelPipe SizePressureScheduleConnection TypeOutside Dia.TypeTemp. RangeConnectionPkg. Qty.Price
APPROVED VENDOR 10E695 Nipple Red Brass 1/2 Npt - Pack Of 25 | AA2DUR 10E6951/2"125 lbs.40NPT5/8"Nipple-20°F to +400°FNPT25€249.12
APPROVED VENDOR 10E697 Nipple Red Brass 1-1/2 Inch Npt - Pack Of 25 | AA2DUU 10E6971 1/2"125 lbs.40NPT1 7/8"Nipple-20°F to +400°FNPT25€552.61
APPROVED VENDOR 1VGG3 Nipple Red Brass 1/8 x Close Threaded | AB3UWK 460-0011/8"125 psi40NPT-Nipple-20°F to +400°FNPT1€3.39
APPROVED VENDOR 1VGG5 Nipple Red Brass 1/8 x 1 1/2 Inch Threaded | AB3UWM 460-0151/8"125 psi40NPT-Nipple-20°F to +400°FNPT1€3.86
APPROVED VENDOR 1VGG7 Nipple Red Brass 1/8 x 2 Inch Threaded | AB3UWP 460-0201/8"125 psi40NPT-Nipple-20°F to +400°FNPT1€4.26
APPROVED VENDOR 1VGG9 Nipple Red Brass 1/8 x 2 1/2 Inch Threaded | AB3UWR 460-0251/8"125 psi40NPT-Nipple-20°F to +400°FNPT1€4.69
APPROVED VENDOR 1VGH2 Nipple Red Brass 1/8 x 3 Inch Threaded | AB3UWU 460-0301/8"125 psi40NPT-Nipple-20°F to +400°FNPT1€5.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 462-015 Nipple Red Brass 3/8 x 1 1/2 Inch Threaded
€6.23 /unit