Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VGE3 Reducing Coupling Red Brass 1 x 3/4 In | AB3UVQ

APPROVED VENDOR 1VGE3 Reducing Coupling Red Brass 1 x 3/4 In

Item: AB3UVQ Model: 1VGE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
Body MaterialBrass
ClassClass 125
ColorRed
Connection TypeFNPT
Max. Pressure125 psi
Pipe Size1" x 3/4"
Temp. Range-20°F to +400°F

Shipping Info:

Ship weight (kg) 0.1706
Ship height (cm)4.32
Ship length (cm)4.32
Ship width (cm)4.32
HS code7412200035
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeClassColorPrice
APPROVED VENDOR 1VGC3 Reducing Coupling Red Brass 1/4 x 1/8 In | AB3UVD 1VGC31/4" x 1/8"FNPTClass 125Red€6.73
APPROVED VENDOR 1VGC5 Reducing Coupling Red Brass 3/8 x 1/4 In | AB3UVE 1VGC53/8" x 1/4"FNPTClass 125Red€6.73
APPROVED VENDOR 1VGC9 Reducing Coupling Red Brass 1/2 x 1/4 In | AB3UVG 1VGC91/2" x 1/4"FNPTClass 125Red€8.37
APPROVED VENDOR 1VGD2 Reducing Coupling Red Brass 1/2 x 3/8 In | AB3UVH 1VGD21/2" x 3/8"FNPTClass 125Red€8.37
APPROVED VENDOR 1VGD6 Reducing Coupling Red Brass 3/4 x 3/8 In | AB3UVK 1VGD63/4" x 3/8"FNPTClass 125Red€14.93
APPROVED VENDOR 1VGD8 Reducing Coupling Red Brass 3/4 x 1/2 In | AB3UVL 1VGD83/4" x 1/2"FNPTClass 125Red€13.06
APPROVED VENDOR 1VGE1 Reducing Coupling Red Brass 1 x 1/2 In | AB3UVN 1VGE11" x 1/2"FNPTClass 125Red€20.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VGE3 Reducing Coupling Red Brass 1 x 3/4 In
€24.94 /unit