Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VGA5 Hex Bushing Red Brass 2 x 3/4 In | AB3UUT

APPROVED VENDOR 1VGA5 Hex Bushing Red Brass 2 x 3/4 In

Item: AB3UUT Model: 1VGA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialBrass
ClassClass 125
ColorRed
Connection TypeMNPT x FNPT
Max. Pressure125 psi
Pipe Size2" x 3/4"
Temp. Range-20°F to +400°F
Basic Fitting ShapeBushing
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure200 psi
Pipe Fitting MaterialRed Brass
Specific Fitting ShapeHex Bushing
StandardsASME B16.15, ASTM B584

Shipping Info:

Ship weight (kg) 0.3253
Ship height (cm)3.56
Ship length (cm)6.86
Ship width (cm)6.86
HS code7412200035
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeClassColorPrice
APPROVED VENDOR 1VFV3 Hex Bushing Red Brass 1/4 x 1/8 In | AB3UQK 1VFV31/4" x 1/8"MNPT x FNPTClass 125Red€3.45
APPROVED VENDOR 1VFV5 Hex Bushing Red Brass 3/8 x 1/8 In | AB3UQM 1VFV53/8" x 1/8"MNPT x FNPTClass 125Red€3.53
APPROVED VENDOR 1VFV7 Hex Bushing Red Brass 3/8 x 1/4 In | AB3UQP 1VFV73/8" x 1/4"MNPT x FNPTClass 125Red€4.44
APPROVED VENDOR 1VFV9 Hex Bushing Red Brass 1/2 x 1/8 In | AB3UQQ 1VFV91/2" x 1/8"MNPT x FNPTClass 125Red€5.98
APPROVED VENDOR 1VFX2 Hex Bushing Red Brass 1/2 x 1/4 In | AB3UQT 1VFX21/2" x 1/4"MNPT x FNPTClass 125Red€4.33
APPROVED VENDOR 1VFX4 Hex Bushing Red Brass 1/2 x 3/8 In | AB3UQV 1VFX41/2" x 3/8"MNPT x FNPTClass 125Red€4.91
APPROVED VENDOR 1VFX6 Hex Bushing Red Brass 3/4 x 1/8 In | AB3UQX 1VFX63/4" x 1/8"MNPT x FNPTClass 125Red€11.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VGA5 Hex Bushing Red Brass 2 x 3/4 In
€38.35 /unit