Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VFE6 Coupling Red Brass 1 1/4 Inch 150 Psi | AB3ULG

APPROVED VENDOR 1VFE6 Coupling Red Brass 1 1/4 Inch 150 Psi

Item: AB3ULG Model: 1VFE6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialBrass
ClassClass 125
ColorRed
Connection TypeFNPT
Max. Pressure125 psi
Pipe Size1 1/4"
Temp. Range-20°F to +400°F

Shipping Info:

Ship weight (kg) 0.3172
Ship height (cm)5.08
Ship length (cm)5.33
Ship width (cm)5.33
HS code7412200035
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeClassColorPrice
APPROVED VENDOR 1VFD3 Coupling Red Brass 1/8 Inch 150 Psi | AB3UKU 1VFD31/8"FNPTClass 125Red€7.29
APPROVED VENDOR 1VFD5 Coupling Red Brass 1/4 Inch 150 Psi | AB3UKW 1VFD51/4"FNPTClass 125Red€6.31
APPROVED VENDOR 1VFD7 Coupling Red Brass 3/8 Inch 150 Psi | AB3UKY 1VFD73/8"FNPTClass 125Red€7.11
APPROVED VENDOR 1VFD9 Coupling Red Brass 1/2 Inch 150 Psi | AB3ULA 1VFD91/2"FNPTClass 125Red€8.95
APPROVED VENDOR 1VFE2 Coupling Red Brass 3/4 Inch 150 Psi | AB3ULC 1VFE23/4"FNPTClass 125Red€12.50
APPROVED VENDOR 1VFE4 Coupling Red Brass 1 Inch 150 Psi | AB3ULE 1VFE41"FNPTClass 125Red€23.74
APPROVED VENDOR 1VFE8 Coupling Red Brass 1 1/2 Inch 150 Psi | AB3ULJ 1VFE81 1/2"FNPTClass 125Red€44.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VFE6 Coupling Red Brass 1 1/4 Inch 150 Psi
€37.45 /unit