Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VEW8 Street Elbow 90 Degree Red Brass 1 1/2 In | AB3UGQ

APPROVED VENDOR 1VEW8 Street Elbow 90 Degree Red Brass 1 1/2 In

Item: AB3UGQ Model: 1VEW8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 90 Degrees
Body MaterialBrass
ClassClass 125
ColorRed
Connection TypeMNPT x FNPT
Max. Pressure125 psi
Pipe Size1 1/2"
Temp. Range-20°F to +400°F
Basic Fitting ShapeElbow
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure200 psi
Pipe Fitting MaterialRed Brass
StandardsASME B16.15, ASTM B584

Shipping Info:

Ship weight (kg) 0.6412
Ship height (cm)5.84
Ship length (cm)9.65
Ship width (cm)5.59
HS code7412200035
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeClassColorPrice
APPROVED VENDOR 1VEV6 Street Elbow 90 Degree Red Brass 1/8 In | AB3UGF 1VEV61/8"MNPT x FNPTClass 125Red€11.29
APPROVED VENDOR 1VEV7 Street Elbow 90 Degree Red Brass 1/4 In | AB3UGG 1VEV71/4"MNPT x FNPTClass 125Red€9.39
APPROVED VENDOR 1VEV9 Street Elbow 90 Degree Red Brass 3/8 In | AB3UGJ 1VEV93/8"MNPT x FNPTClass 125Red€8.79
APPROVED VENDOR 1VEW2 Street Elbow 90 Degree Red Brass 1/2 In | AB3UGL 1VEW21/2"MNPT x FNPTClass 125Red€11.91
APPROVED VENDOR 1VEW3 Street Elbow 90 Degree Red Brass 3/4 In | AB3UGM 1VEW33/4"MNPT x FNPTClass 125Red€20.17
APPROVED VENDOR 1VEW4 Street Elbow 90 Degree Red Brass 1 In | AB3UGN 1VEW41"MNPT x FNPTClass 125Red€29.76
APPROVED VENDOR 1VEW6 Street Elbow 90 Degree Red Brass 1 1/4 In | AB3UGP 1VEW61 1/4"MNPT x FNPTClass 125Red€53.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VEW8 Street Elbow 90 Degree Red Brass 1 1/2 In
€67.87 /unit