Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VB37 Deck Screw Flat #8 x 2 1/2 L - Pack Of 50 | AB3TAX

APPROVED VENDOR 1VB37 Deck Screw, SS, Square, 2 1/2 In Lg., 8 Screw Size, 2 Drive Size, Plain, 50 Pk

Item: AB3TAX Model: 1VB37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeck Screw
Drive Size#2
Drive TypeSquare
FinishPlain
GradeGrade 18-8
Head TypeFlat
Length2 1/2"
MaterialStainless Steel
Screw Size#8
System Of MeasurementImperial
Thread TypeCoarse
Tip TypePointed
ApplicationOutdoor Wood To Wood Projects
DriveSquare
Fastener Length2 1/2"
Materials For Use WithVinyl Decks, Wood
Overall Length2 1/2"
TypeDeck Screw

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.32
Ship length (cm)8.89
Ship width (cm)5.33
HS code7318141060
Country of OriginTW

Product Variants

ProductModelScrew SizeTip TypeDrive SizeGradeHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR 1VB34 Deck Screw Flat #8 x 1 1/4 L - Pack Of 100 | AB3TAU 1VB34#8Pointed#2Grade 18-8FlatSquarePlain100€19.48
APPROVED VENDOR 1VB35 Deck Screw Flat #8 x 1 5/8 L - Pack Of 50 | AB3TAV 1VB35#8Pointed#2Grade 18-8FlatSquarePlain50€15.95
APPROVED VENDOR 1VB36 Deck Screw Flat #8 x 2 Inch Length - Pack Of 50 | AB3TAW 1VB36#8Pointed#2Grade 18-8FlatSquarePlain50€15.00
APPROVED VENDOR 1VB38 Deck Screw Flat #10 x 1 1/2 L - Pack Of 50 | AB3TAY 1VB38#10Pointed#2Grade 18-8FlatSquarePlain50€19.33
APPROVED VENDOR 1VB39 Deck Screw Flat #10 x 2 Inch Length - Pack Of 50 | AB3TAZ 1VB39#10Pointed#2Grade 18-8FlatSquarePlain50€15.55
APPROVED VENDOR 1VB40 Deck Screw Flat #10 x 2 1/2 L - Pack Of 25 | AB3TBA 1VB40#10Pointed#2Grade 18-8FlatSquarePlain25€14.81
APPROVED VENDOR 1VB41 Deck Screw Flat #10 x 3 Inch Length - Pack Of 25 | AB3TBB 1VB41#10Pointed#2Grade 18-8FlatSquarePlain25€17.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VB37 Deck Screw, SS, Square, 2 1/2 In Lg., 8 Screw Size, 2 Drive Size, Plain, 50 Pk
€27.23 /pack