Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UYF7 Welding Cable Connector Female 2mpc1 | AB3RBH

APPROVED VENDOR 1UYF7 Welding Cable Connector Female 2mpc1

Item: AB3RBH Model: 1UYF7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable Connector
Cable Connection TypeFemale 2MPC1
Connector GenderFemale
Connector Length5.8"
Connector MaterialBrass
Connector TypeTweco
InsulatedYes

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.32
Ship length (cm)15.75
Ship width (cm)4.57
HS code8536698000
Country of OriginCN

Product Details:

    • Cable Capacity (1/0, 2/0, 3/0)

Product Variants

ProductModelCable Connection TypePrice
APPROVED VENDOR 1UYF4 Welding Cable Connector Male/female 1mpc | AB3RBE 1UYF4Male/Female 1MPC€13.92
APPROVED VENDOR 1UYF5 Welding Cable Connector Male/female 2mpc | AB3RBF 1UYF5Male/Female 2MPC€21.23
APPROVED VENDOR 1UYF6 Welding Cable Connector Male 2mpc1 | AB3RBG 1UYF6Male 2MPC1€11.29
APPROVED VENDOR 1UYF8 Welding Cable Connector Male/female 4mpc | AB3RBJ 1UYF8Male/Female 4MPC€28.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UYF7 Welding Cable Connector Female 2mpc1
€14.88 /unit