APPROVED VENDOR 1UWH4 Sheet Uhmw-pe White 2 1/2 Inch T 48 x 96 In | AB3QNM

APPROVED VENDOR 1UWH4 Sheet Uhmw-pe White 2 1/2 Inch T 48 x 96 In

Item: AB3QNM Model: 1UWH4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,504.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Length96"
Length Tolerance0" to +0.06"
Operating Temp. Range-22°F to +180°F
Tensile Strength5800 psi
Thickness2 1/2"
Thickness Tolerance-0.125" to +0.125"
Width48"
Width Tolerance0" to +06"
Friction RatingVery Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Plastic ClarityOpaque
Plastic Hardness66D
Plastic Length96"
Plastic Width48"
ShapeSheets
Standards3-A DAIRY, FDA, USDA
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 180
Ship height (cm)6.35
Ship length (cm)243.84
Ship width (cm)121.92
HS code3920100000
Country of OriginUS

Product Variants

ProductModelThickness ToleranceThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth TolerancePrice
APPROVED VENDOR 1UWG1 Sheet Uhmw-pe White 1/16 Inch T 48 x 96 In | AB3QNA 1UWG1-0.01" to +0.035"0.063"5800 psi-22°F to +180°F0" to +0.06"0" to +06"€149.09
RFQ
APPROVED VENDOR 1UWG2 Sheet Uhmw-pe White 1/8 Inch T 48 x 96 In | AB3QNB 1UWG2-0.02" to +0.02"1/8"5800 psi-22°F to +180°F0" to +0.06"0" to +06"€241.11
RFQ
APPROVED VENDOR 1UWG3 Sheet Uhmw-pe White 3/16 Inch T 48 x 96 In | AB3QNC 1UWG3-0.02" to +0.02"0.188"5800 psi-22°F to +180°F0" to +0.06"0" to +06"€370.47
RFQ
APPROVED VENDOR 1UWG4 Sheet Uhmw-pe White 1/4 Inch T 48 x 96 In | AB3QND 1UWG4-0.02" to +0.02"1/4"5800 psi-22°F to +180°F0" to +0.06"0" to +06"€486.16
RFQ
APPROVED VENDOR 1UWG5 Sheet Uhmw-pe White 3/8 Inch T 48 x 96 In | AB3QNE 1UWG5-0.02" to +0.02"3/8"5800 psi-22°F to +180°F0" to +0.06"0" to +06"€605.81
RFQ
APPROVED VENDOR 1UWG6 Sheet Uhmw-pe White 1/2 Inch T 48 x 96 In | AB3QNF 1UWG6-0.03" to +0.07"1/2"5800 psi-22°F to +180°F0" to +0.06"0" to +06"€766.78
RFQ
APPROVED VENDOR 1UWG7 Sheet Uhmw-pe White 3/4 Inch T 48 x 96 In | AB3QNG 1UWG7-0.03" to +0.07"3/4"5800 psi-22°F to +180°F0" to +0.06"0" to +06"€1,177.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UWH4 Sheet Uhmw-pe White 2 1/2 Inch T 48 x 96 In
€5,504.10 /unit