APPROVED VENDOR 1UWF2 Sheet Uhmw-pe White 2 3/4 Inch T 24 x 48 In | AB3QMU

APPROVED VENDOR 1UWF2 Sheet Uhmw-pe White 2 3/4 Inch T 24 x 48 In

Item: AB3QMU Model: 1UWF2
In Stock

Get it by Tuesday, Jun 17

€1,973.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Length48"
Length Tolerance0" to +0.06"
Operating Temp. Range-22°F to +180°F
Tensile Strength5800 psi
Thickness2 3/4"
Thickness Tolerance-0.138" to +0.138"
Width24"
Width Tolerance0" to +06"
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-22°F
Nominal Size (merch)24" W x 48" L
Plastic ClarityOpaque
Plastic Hardness66D
Plastic Hardness RatingMedium
Plastic Length48"
Plastic Length Tolerance±0.25"
Plastic Thickness2.75"
Plastic Thickness Tolerance+/-10%
Plastic Width24"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Standards3-A DAIRY, FDA, USDA
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)7.62
Ship length (cm)122.56
Ship width (cm)61.6
HS code3920100000
Country of OriginUS

Product Variants

ProductModelTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness ToleranceThicknessMaterial TypePrice
APPROVED VENDOR 1UVT7 Sheet Uhmw Wh 1/16 T 12 x 12 In | AB3QJY 1UVT75800 psi-22°F to +180°F0" to +0.06"0" to +06"-0.01" to +0.035"0.063"-€7.92
APPROVED VENDOR 1UVT8 Sheet Uhmw Wh 1/8 T 12 x 12 In | AB3QJZ 1UVT85800 psi-22°F to +180°F0" to +0.06"0" to +06"-0.02" to +0.02"1/8"-€15.63
APPROVED VENDOR 1UVT9 Sheet Uhmw Wh 3/16 T 12 x 12 In | AB3QKA 1UVT95800 psi-22°F to +180°F0" to +0.06"0" to +06"-0.02" to +0.02"0.188"-€16.18
APPROVED VENDOR 1UVU1 Sheet Uhmw Wh 1/4 T 12 x 12 In | AB3QKB 1UVU15800 psi-22°F to +180°F0" to +0.06"0" to +06"-0.02" to +0.02"1/4"-€23.85
APPROVED VENDOR 1UVU2 Sheet Uhmw Wh 3/8 T 12 x 12 In | AB3QKC 1UVU25800 psi-22°F to +180°F0" to +0.06"0" to +06"-0.02" to +0.02"3/8"-€29.88
APPROVED VENDOR 1UVU3 Sheet Uhmw Wh 1/2 T 12 x 12 In | AB3QKD 1UVU35800 psi-22°F to +180°F0" to +0.06"0" to +06"-0.03" to +0.07"1/2"-€37.71
APPROVED VENDOR 1UVU4 Sheet Uhmw Wh 3/4 T 12 x 12 In | AB3QKE 528521045800 psi-22°F to +180°F0" to +0.06"0" to +06"-0.03" to +0.07"3/4"-€50.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UWF2 Sheet Uhmw-pe White 2 3/4 Inch T 24 x 48 In
€1,973.14 /unit