Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1URK7 Sheet Peek Tan 1 1/2 Inch T 6 x 6 In | AB3PZG

APPROVED VENDOR 1URK7 Sheet Peek Tan 1 1/2 Inch T 6 x 6 In

Item: AB3PZG Model: 1URK7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€737.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorTan
Length6"
Length Tolerance0" to +0.06"
MaterialPEEK
Material TypeUnfilled
Operating Temp. Range-20°F to +480°F
Tensile Strength16000 psi
Thickness1 1/2"
Thickness Tolerance0" to +0.025"
Width6"
Width Tolerance0" to +06"

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)4.83
Ship length (cm)15.75
Ship width (cm)16.26
HS code3920995000
Country of OriginUS

Product Variants

ProductModelThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness ToleranceMaterial TypePrice
APPROVED VENDOR 1URH1 Sheet Stock Peek Tan 1/4 Inch T 6 x 6 In | AB3PYM 1URH11/4"16000 psi-20°F to +480°F0" to +0.06"0" to +06"0" to +0.025"Unfilled€119.62
APPROVED VENDOR 1URH4 Sheet Stock Peek Tan 3/8 Inch T 6 x 6 In | AB3PYQ 1URH43/8"16000 psi-20°F to +480°F0" to +0.06"0" to +06"0" to +0.025"Unfilled€166.38
APPROVED VENDOR 1URH7 Sheet Stock Peek Tan 1/2 Inch T 6 x 6 In | AB3PYT 1URH71/2"16000 psi-20°F to +480°F0" to +0.06"0" to +06"0" to +0.025"Unfilled€219.82
APPROVED VENDOR 1URJ4 Sheet Stock Peek Tan 3/4 Inch T 6 x 6 In | AB3PYW 1URJ43/4"16000 psi-20°F to +480°F0" to +0.06"0" to +06"0" to +0.025"Unfilled€321.39
APPROVED VENDOR 1URK1 Sheet Stock Peek Tan 1 Inch T 6 x 6 In | AB3PZB 1URK11"16000 psi-20°F to +480°F0" to +0.06"0" to +06"0" to +0.025"Unfilled€1,738.79
APPROVED VENDOR 1URK4 Sheet Peek Tan 1 1/4 Inch T 6 x 6 In | AB3PZE 1URK41 1/4"16000 psi-20°F to +480°F0" to +0.06"0" to +06"0" to +0.025"Unfilled€547.07
APPROVED VENDOR 1URN1 Sheet Peek Tan 1 3/4 Inch T 6 x 6 In | AB3PZK 1URN11 3/4"16000 psi-20°F to +480°F0" to +0.06"0" to +06"0" to +0.025"Unfilled€756.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1URK7 Sheet Peek Tan 1 1/2 Inch T 6 x 6 In
€737.92 /unit