Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UPV7 Sheet Acrylic Gray .236 T 12 x 12 In | AB3PTK

APPROVED VENDOR PS-CACT-128 Sheet Acrylic Gray .236 T 12 x 12 In

Item: AB3PTK Model: PS-CACT-128Cross Ref: 1UPV7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Color Code2064
Length12"
Length Tolerance-0.06" to +0.06"
MaterialExtruded Acrylic
Operating Temp. Range+32°F to +170°F
Tensile Strength11030 psi
Thickness0.236"
Thickness Tolerance-0.024" to +0.024"
Width12"
Width Tolerance-0.06" to +0.06"
ColorGray
Corrosion And Chemical ResistanceFair
Friction RatingNot Slippery
GradeStandard
Impact Strength0.28 lbs.-ft./in.
MachinabilityGood
Maximum Temperature170°F
Minimum Temperature32°F
Nominal Size (merch)12" W x 12" L
Plastic ClarityOpaque
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length12"
Plastic Length Tolerance±0.25"
Plastic Thickness0.234375"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)0.76
Ship length (cm)30.48
Ship width (cm)30.48
HS code3920515000
Country of OriginUS

Product Variants

ProductModelLength ToleranceWidth ToleranceThickness ToleranceThicknessColor CodeTensile StrengthOperating Temp. RangePrice
APPROVED VENDOR 1UPV1 Sheet Acrylic Gray .118 T 12 x 12 In | AB3PTF PS-CACT-115-0.06" to +0.06"-0.06" to +0.06"-0.012" to +0.012"0.118"206411030 psi+32°F to +170°F€6.36
APPROVED VENDOR 1UPV4 Sheet Acrylic Gray .177 T 12 x 12 In | AB3PTG PS-CACT-123-0.06" to +0.06"-0.06" to +0.06"-0.018" to +0.018"0.177"206411030 psi+32°F to +170°F€8.93
APPROVED VENDOR 1UPW1 Sheet Acrylic Gray .118 T 24 x 24 In | AB3PTN 1UPW1-0.06" to +0.06"-0.06" to +0.06"-0.012" to +0.012"0.118"206411030 psi+32°F to +170°F€24.92
APPROVED VENDOR 1UPW4 Sheet Acrylic Gray .177 T 24 x 24 In | AB3PTQ 1UPW4-0.06" to +0.06"-0.06" to +0.06"-0.018" to +0.018"0.177"206411030 psi+32°F to +170°F€37.16
APPROVED VENDOR 1UPW7 Sheet Acrylic Gray .236 T 24 x 24 In | AB3PTR 1UPW7-0.06" to +0.06"-0.06" to +0.06"-0.024" to +0.024"0.236"206411030 psi+32°F to +170°F€49.93
APPROVED VENDOR 1UPX1 Sheet Acrylic Gray .118 T 24 x 48 In | AB3PTT PS-CACT-119-0.06" to +0.06"-0.06" to +0.06"-0.012" to +0.012"0.118"206411030 psi+32°F to +170°F€49.67
APPROVED VENDOR 1UPX7 Sheet Acrylic Gray .236 T 24 x 48 In | AB3PTV 1UPX7-0.06" to +0.06"-0.06" to +0.06"-0.024" to +0.024"0.236"206411030 psi+32°F to +170°F€99.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR PS-CACT-128 Sheet Acrylic Gray .236 T 12 x 12 In
€15.16 /unit