Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UPD7 Rod Peek Tan 3 1/2 Inch Diameter x 1 Feet Length | AB3PPE

APPROVED VENDOR 1UPD7 Rod Peek Tan 3 1/2 Inch Diameter x 1 Feet Length

Item: AB3PPE Model: 1UPD7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,659.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorTan
Diameter3 1/2"
Diameter Tolerance0" to +0.25"
Length1"
Length Tolerance0" to +0.06"
MaterialPEEK
Max. Temp.480°F
Min. Temp. Rating-20°F
Tensile Strength16000 psi
TypeUnfilled
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.32
Friction RatingSlippery
GradeStandard
Impact Strength0.6 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityFair
Maximum Temperature480°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Diameter3 1/2"
Plastic Diameter Tolerance+0.25"/-0"
Plastic HardnessRockwell M100
Plastic Hardness RatingHard
Plastic Length1 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.1%
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)8.89
HS code3916905000
Country of OriginUS

Product Variants

ProductModelMaterialDiameterColorTensile StrengthMin. Temp. RatingMax. Temp.Price
APPROVED VENDOR 1UPJ5 Rod Peek Tan 3 1/2 Inch Diameter x 3 Feet Length | AB3PQP 1UPJ5PEEK3 1/2"Tan16000 psi-20°F480°F€5,367.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UPD7 Rod Peek Tan 3 1/2 Inch Diameter x 1 Feet Length
€3,659.20 /unit