Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UNN8 Sheet Acrylic Clear .354 Inch T 12 x 12 In | AB3PJY

APPROVED VENDOR 1UNN8 Sheet Acrylic Clear .354 Inch T 12 x 12 In

Item: AB3PJY Model: 1UNN8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorClear
Length12"
Length Tolerance-0.06" to +0.06"
MaterialCell Cast Acrylic
Operating Temp. Range-26°F to +180°F
Tensile Strength10500 psi
Thickness Tolerance-0.06" to +0.03"
Width12"
Width Tolerance-0.06" to +0.06"
Friction RatingNot Slippery
GradeStandard
MachinabilityGood
Plastic ClarityClear
Plastic Length12"
Plastic Width12"
ShapeSheets
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)1.02
Ship length (cm)30.48
Ship width (cm)30.48
HS code3920515000
Country of OriginMX

Product Variants

ProductModelLength ToleranceWidth ToleranceThickness ToleranceThicknessTensile StrengthOperating Temp. RangePrice
APPROVED VENDOR 1UNN5 Sheet Acrylic Clear 0.118 x 12 x 12 In | AB3PJV 1UNN5-0.06" to +0.06"-0.06" to +0.06"-0.03" to +0.02"0.118"10500 psi-26°F to +180°F€6.86
APPROVED VENDOR 1UNN6 Sheet Acrylic Clear 0.177 x 12 x 12 In | AB3PJW 1UNN6-0.06" to +0.06"-0.06" to +0.06"-0.038" to +0.022"0.177"10500 psi-26°F to +180°F€9.70
APPROVED VENDOR 1UNN7 Sheet Acrylic Clear .236 Inch T 12 x 12 In | AB3PJX 1UNN7-0.06" to +0.06"-0.06" to +0.06"-0.045" to +0.025"0.236"10500 psi-26°F to +180°F€10.86
APPROVED VENDOR 1UNN9 Sheet Acrylic Clear .472 Inch T 12 x 12 In | AB3PJZ 1UNN9-0.06" to +0.06"-0.06" to +0.06"-0.07" to +0.03"0.472"10500 psi-26°F to +180°F€23.61
APPROVED VENDOR 1UNP1 Sheet Acrylic Clear .709 Inch T 12 x 12 In | AB3PKA 1UNP1-0.06" to +0.06"-0.06" to +0.06"-0.08" to +0.03"0.709"10500 psi-26°F to +180°F€32.10
APPROVED VENDOR 1UNP2 Sheet Acrylic Clear .945 Inch T 12 x 12 In | AB3PKB 1UNP2-0.06" to +0.06"-0.06" to +0.06"-0.087" to +0.023"0.945"10500 psi-26°F to +180°F€53.80
APPROVED VENDOR 1UNP3 Sheet Acrylic Clear 1.25 Inch T 12 x 12 In | AB3PKC 1UNP3-0.06" to +0.06"-0.06" to +0.06"-0.094" to +0.052"1 1/4"10500 psi-26°F to +180°F€60.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UNN8 Sheet Acrylic Clear .354 Inch T 12 x 12 In
€21.47 /unit