APPROVED VENDOR 1UNN2 Sheet Acrylic Clear 0.118 T 48 x 96 In | AB3PJR

APPROVED VENDOR BULK-PS-ACR-1 Sheet Acrylic Clear 0.118 T 48 x 96 In

Item: AB3PJR Model: BULK-PS-ACR-1Cross Ref: 1UNN2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€189.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorClear
Length96"
Length Tolerance0" to +0.75"
MaterialExtruded Acrylic
Operating Temp. Range+32°F to +170°F
Tensile Strength10200 psi
Thickness0.118"
Thickness Tolerance-0.012" to +0.012"
Width48"
Width Tolerance0" to +0.75"
Friction RatingNot Slippery
GradeStandard
MachinabilityGood
Plastic ClarityClear
Plastic HardnessRockwell M95
Plastic Length8 ft.
ShapeSheets
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 18.283
Ship height (cm)0.3
Ship length (cm)243.84
Ship width (cm)121.92
HS code3920515000
Country of OriginUS

Product Variants

ProductModelTensile StrengthLength ToleranceWidth ToleranceThickness ToleranceThicknessColor CodeOperating Temp. RangePrice
APPROVED VENDOR 1UNK3 Sheet Acrylic Clear 0.093 T 12 x 12 In | AB3PHY BULK-PS-ACR-410200 psi-0.06" to +0.06"-0.06" to +0.06"-0.009" to +0.009"0.093"-+32°F to +170°F€5.54
APPROVED VENDOR 1UNK4 Sheet Acrylic Clear 0.118 T 12 x 12 In | AB3PHZ BULK-PS-ACR-910200 psi-0.06" to +0.06"-0.06" to +0.06"-0.012" to +0.012"0.118"-+32°F to +170°F€6.36
APPROVED VENDOR 1UNK5 Sheet Acrylic Clear 0.177 T 12 x 12 In | AB3PJA BULK-PS-ACR-1410200 psi-0.06" to +0.06"-0.06" to +0.06"-0.018" to +0.018"0.177"-+32°F to +170°F€8.42
APPROVED VENDOR 1UNK6 Sheet Acrylic Clear 0.236 T 12 x 12 In | AB3PJB BULK-PS-ACR-2410200 psi-0.06" to +0.06"-0.06" to +0.06"-0.024" to +0.024"0.236"-+32°F to +170°F€11.01
APPROVED VENDOR 1UNK7 Sheet Acrylic Clear 0.093 x 24 x 24 In | AB3PJC 1UNK710200 psi-0.06" to +0.06"-0.06" to +0.06"-0.009" to +0.009"0.093"-+32°F to +170°F€22.32
APPROVED VENDOR 1UNK8 Sheet Acrylic Clear 0.118 x 24 x 24 In | AB3PJD 1UNK810200 psi-0.06" to +0.06"-0.06" to +0.06"-0.012" to +0.012"0.118"-+32°F to +170°F€25.21
APPROVED VENDOR 1UNK9 Sheet Acrylic Clear 0.177 x 24 x 24 In | AB3PJE BULK-PS-ACR-1510200 psi-0.06" to +0.06"-0.06" to +0.06"-0.018" to +0.018"0.177"-+32°F to +170°F€30.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR BULK-PS-ACR-1 Sheet Acrylic Clear 0.118 T 48 x 96 In
€189.39 /unit