Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UFN4 Painting Mitt | AB3MTF

APPROVED VENDOR 1UFN4 Painting Mitt

Item: AB3MTF Model: 1UFN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPainting Mitt
ColorWhite
MaterialSynthetic
ApplicationPaints
Applicator TypePaint Mitt
For Use WithLate x Paints, Oil Paints
GritFine
Nap Size3/4"
Number Included1
Overall Length10 1/2"
Overall Width5 3/4"
Product TypePaint Mitt
Size10 1/2" x 5 3/4
Thickness2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)20.32
HS code9603404060
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UFN4 Painting Mitt
€9.19 /unit