APPROVED VENDOR 1UFA4 Combination Storage Cabinet 72 x 36 Gray | AB3MNZ

APPROVED VENDOR 1UFA4 Combination Storage Cabinet 72 x 36 Gray

Item: AB3MNZ Model: 1UFA4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€525.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Storage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
ColorGray
Door TypeStandard
FinishPowder Coat
HandleSingle
Locking SystemThree Point
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves5
Overall Depth18"
Overall Height72"
Overall Width36"
Shelf Capacity150 lbs.
Strength RatingIndustrial
StyleCombination
Total Number Of Drawers0

Shipping Info:

Ship weight (kg) 42.57
Ship height (cm)15.75
Ship length (cm)195.58
Ship width (cm)59.69
HS code9403200030
Country of OriginCN

Product Variants

ProductModelOverall DepthOverall HeightColorStrength RatingOverall WidthNumber Of DoorsDoor TypeAssembled/unassembledPrice
APPROVED VENDOR 1UEY7 Combination Storage Cabinet 78 x 36 Gray | AB3MNH 1UEY718"78"GrayIndustrial36"2StandardUnassembled€733.05
RFQ
APPROVED VENDOR 1UEY9 Comb Storage Cabinet Black 78 Inch H 36 Inch Width | AB3MNK 1UEY918"78"BlackIndustrial36"2StandardUnassembled€733.05
RFQ
APPROVED VENDOR 1UEZ1 Combination Storage Cabinet 78 x 36 Gray | AB3MNL 1UEZ124"78"GrayHeavy Duty36"2StandardUnassembled€564.64
RFQ
APPROVED VENDOR 1UEZ3 Comb Storage Cabinet Black 78 Inch H 36 Inch Width | AB3MNN 1UEZ324"78"BlackHeavy Duty36"2StandardUnassembled€540.55
RFQ
APPROVED VENDOR 1UFA6 Comb Storage Cabinet Black 72 Inch H 36 Inch Width | AB3MPB 1UFA618"72"BlackIndustrial36"2StandardUnassembled€505.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UFA4 Combination Storage Cabinet 72 x 36 Gray
€525.22 /unit