Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UAU3 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVW

APPROVED VENDOR 1UAU3 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008

Item: AB3LVW Model: 1UAU3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load0.193"
For Hole Size1/2"
For Rod Size1/4"
Load @ Deflection5 lbs.
Overall Height0.3"
Thickness0.008"
TypePoly Wave Compression

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)5.08
Ship width (cm)5.08
HS code7320905060
Country of OriginUS

Product Variants

ProductModelOverall HeightThicknessFor Hole SizeLoad @ DeflectionPrice
APPROVED VENDOR 1UAR6 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVE 1UAR60.15"0.008"3/8"4 lbs.€3.65
APPROVED VENDOR 1UAR7 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVF 1UAR71/4"0.008"3/8"4 lbs.€5.24
APPROVED VENDOR 1UAR8 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVG 1UAR80.35"0.008"3/8"4 lbs.€4.60
APPROVED VENDOR 1UAR9 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008 | AB3LVH 1UAR90.45"0.008"3/8"4 lbs.€7.50
APPROVED VENDOR 1UAT1 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.011 | AB3LVJ 1UAT10.15"0.011"3/8"7 lbs.€3.71
APPROVED VENDOR 1UAT2 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.011 | AB3LVK 1UAT21/4"0.011"3/8"7 lbs.€6.59
APPROVED VENDOR 1UAT3 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.011 | AB3LVL 1UAT30.35"0.011"3/8"7 lbs.€6.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UAU3 Disc Spring Polypropylene Wave 17-7 Ph Stainless Steel 0.008
€6.02 /unit