Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UAF4 Disc Spring Wave 302 Stainless Steel 0.194 Inch - Pack Of 25 | AB3LRJ

APPROVED VENDOR 1UAF4 Disc Spring Wave 302 Stainless Steel 0.194 Inch - Pack Of 25

Item: AB3LRJ Model: 1UAF4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load0.015"
For Hole Size1/4"
For Rod Size0.1875"
GradeGrade 302
MaterialStainless Steel
Max. Outside Dia.0.242"
Min. Inside Dia.0.194"
Overall Height0.03"
Thickness0.006"
TypeWave

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.51
Ship length (cm)7.62
Ship width (cm)5.08
HS code7320905060
Country of OriginUS

Product Variants

ProductModelOverall HeightThicknessMaterialFor Hole SizeLoad @ DeflectionGradePkg. Qty.Price
APPROVED VENDOR 1UAB7 Disc Spring Wave Steel 0.265 Inch - Pack Of 25 | AB3LPY 1UAB70.03"0.006"High Carbon Steel3/8"2 lbs. to 4 lbs.-25€15.61
APPROVED VENDOR 1UAB8 Disc Spring Wave Steel 0.350 Inch - Pack Of 25 | AB3LPZ 1UAB80.035"0.007"High Carbon Steel1/2"3 lbs. to 5 lbs.-25€15.61
APPROVED VENDOR 1UAB9 Disc Spring Wave Steel 0.397 Inch - Pack Of 25 | AB3LQA 1UAB90.029"0.009"High Carbon Steel1/2"3 lbs. to 5 lbs.-25€15.61
APPROVED VENDOR 1UAC1 Disc Spring Wave Steel 0.440 Inch - Pack Of 25 | AB3LQB 1UAC11/25"0.008"High Carbon Steel5/8"3 lbs. to 5 lbs.-25€16.17
APPROVED VENDOR 1UAC2 Disc Spring Wave Steel 0.459 Inch - Pack Of 25 | AB3LQC 1UAC20.037"0.008"High Carbon Steel5/8"3 lbs. to 5 lbs.-25€16.17
APPROVED VENDOR 1UAC3 Disc Spring Wave Steel 0.531 Inch - Pack Of 25 | AB3LQD 1UAC30.05"0.009"High Carbon Steel3/4"4 lbs. to 7 lbs.-25€15.86
APPROVED VENDOR 1UAC4 Disc Spring Wave Steel 0.588 Inch - Pack Of 25 | AB3LQE 1UAC40.047"0.009"High Carbon Steel3/4"3 lbs. to 5 lbs.-25€15.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UAF4 Disc Spring Wave 302 Stainless Steel 0.194 Inch - Pack Of 25
€17.55 /unit